FOLDING GUARD AD144 GALV Add-on Bulk Storage Locker 1 Tier Steel | AF3UPN 8DDY1

FOLDING GUARD AD144 GALV Add-on Bulk Storage Locker 1 Tier Steel

Item: AF3UPN Model: AD144 GALVCross Ref: 8DDY1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€524.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdd-On Bulk Storage Locker
Assembled/unassembledUnassembled
ColorGray
Door TypeVentilated
FinishGalvanized
Gauge4 ga., 14 ga.
Locking SystemPadlock Hasp
MaterialSteel
Number Of Adjustable Shelves0
Number Of Shelves0
Overall Depth48"
Overall Height90"
Overall Width48"
Tier1
Lock TypePadlock Hasp
Locker ConfigurationAdd On
Number Of Doors1
Number Of Tiers1
Number Of Units Wide1
Panels Included1 Door, 1 Side Panel

Shipping Info:

Ship weight (kg) 48.15
Ship height (cm)228.6
Ship length (cm)121.92
Ship width (cm)121.92
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of ShelvesTierFinishAssembled/unassembledNumber Of Adjustable ShelvesPrice
FOLDING GUARD AD234 GALV Add-on Bulk Storage Locker 2 Tier Steel | AF4HJB 8X508 AD234 GALV----2---€690.48
RFQ
FOLDING GUARD ST144 GALV Starter Bulk Storage Locker 1 Tier Steel | AF4KWQ 8ZG50 ST144 GALV48"48"90"-1GalvanizedUnassembled-€675.66
RFQ
FOLDING GUARD AD145 GALV Add-on Bulk Storage Locker 1 Tier Steel | AF4RZD 9HYT1 AD145 GALV48"60"90"-1GalvanizedUnassembled-€551.55
RFQ
FOLDING GUARD ST145 GALV Starter Bulk Storage Locker 1 Tier Steel | AF4ULJ 9KED6 ST145 GALV48"60"90"-1GalvanizedUnassembled-€748.03
RFQ
FOLDING GUARD AD244 GALV Add-on Bulk Storage Locker 2 Tier Steel | AF4YRP 9R321 AD244 GALV----2---€654.79
RFQ
FOLDING GUARD ST244 GALV Starter Bulk Storage Locker 2 Tier Steel | AF4ZKV 9T050 ST244 GALV48"48"90"-2GalvanizedUnassembled-€769.23
RFQ
FOLDING GUARD LPC-4818-7 Bulk Storage Locker, 48 Inch x 18 Inch x 84 in, 1 Tiers, 2 Units Wide, Keyed, 2 Doors | CP6DQC LPC-4818-7--------€2,573.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOLDING GUARD AD144 GALV Add-on Bulk Storage Locker 1 Tier Steel
€524.09 /unit