FOLDING GUARD ST244 GALV Starter Bulk Storage Locker 2 Tier Steel | AF4ZKV 9T050

FOLDING GUARD ST244 GALV Starter Bulk Storage Locker 2 Tier Steel

Item: AF4ZKV Model: ST244 GALVCross Ref: 9T050
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€782.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter Bulk Storage Locker
Assembled/unassembledUnassembled
ColorGray
Door TypeVentilated
FinishGalvanized
Gauge4 ga., 14 ga.
Locking SystemPadlock Hasp
MaterialSteel
Overall Depth48"
Overall Height90"
Overall Width48"
Tier2
Lock TypePadlock Hasp
Locker ConfigurationStarter

Shipping Info:

Ship weight (kg) 87.75
Ship height (cm)228.6
Ship length (cm)121.92
Ship width (cm)121.92
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of ShelvesTierFinishAssembled/unassembledNumber Of Adjustable ShelvesPrice
FOLDING GUARD AD144 GALV Add-on Bulk Storage Locker 1 Tier Steel | AF3UPN 8DDY1 AD144 GALV48"48"90"-1GalvanizedUnassembled-€515.37
RFQ
FOLDING GUARD AD234 GALV Add-on Bulk Storage Locker 2 Tier Steel | AF4HJB 8X508 AD234 GALV----2---€690.48
RFQ
FOLDING GUARD ST144 GALV Starter Bulk Storage Locker 1 Tier Steel | AF4KWQ 8ZG50 ST144 GALV48"48"90"-1GalvanizedUnassembled-€675.66
RFQ
FOLDING GUARD AD145 GALV Add-on Bulk Storage Locker 1 Tier Steel | AF4RZD 9HYT1 AD145 GALV48"60"90"-1GalvanizedUnassembled-€551.55
RFQ
FOLDING GUARD ST145 GALV Starter Bulk Storage Locker 1 Tier Steel | AF4ULJ 9KED6 ST145 GALV48"60"90"-1GalvanizedUnassembled-€748.03
RFQ
FOLDING GUARD AD244 GALV Add-on Bulk Storage Locker 2 Tier Steel | AF4YRP 9R321 AD244 GALV----2---€654.79
RFQ
FOLDING GUARD LPC-4818-7 Bulk Storage Locker, 48 Inch x 18 Inch x 84 in, 1 Tiers, 2 Units Wide, Keyed, 2 Doors | CP6DQC LPC-4818-7--------€2,573.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOLDING GUARD ST244 GALV Starter Bulk Storage Locker 2 Tier Steel
€782.50 /unit