FOL-DA-TANK SSTFD-4000 Self Supporting Portable Water Tank, Fire Service, 30 oz. Vinyl, 4000 Gallon

Item: CF3EHW Model: SSTFD-4000
In Stock

Get it by Thursday, Jun 12

€6,179.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Tank
Folded Dimension36" x 34"
MaterialVinyl
Material Thickness30 oz.
Material TypeVinyl
Open Dimension32" x 168" x 216"

Shipping Info:

Ship weight (kg) 49.5
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK SSTFD-4000 Self Supporting Portable Water Tank, Fire Service, 30 oz. Vinyl, 4000 Gallon
€6,179.40 /unit