BALDOR / DODGE 037930 IP Insert Bearing, Shaft Size 6.50 Inch, Bore Round, Steel | BE3ATC

BALDOR / DODGE 037930 INS-IP-608R IP Insert Bearing, Shaft Size 6.50 Inch, Bore Round, Steel

Item: BE3ATC Model: 037930Cross Ref: INS-IP-608R
Limited Availability
€7,229.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bore TypeRound
Insert MaterialSteel
Max. Speed845 rpm
Seal TypeTrident
Shaft Size6.500"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 037930 INS-IP-608R IP Insert Bearing, Shaft Size 6.50 Inch, Bore Round, Steel
€7,229.50 /unit