FOL-DA-TANK SLTS II-3000 Single Lane Folding Frame Tank, Size 23 ft. x 9 ft. x 29 Inch, 30 oz. Vinyl | CF3DGG

FOL-DA-TANK SLTS II-3000 Single Lane Folding Frame Tank, Size 23 ft. x 9 ft. x 29 Inch, 30 oz. Vinyl

Item: CF3DGG Model: SLTS II-3000
Limited Availability
€3,997.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Frame Tank
Frame MaterialSteel
MaterialVinyl
Material Thickness30 oz.
Material TypeVinyl
Size23 ft. x 9 ft. x 29"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialFrame MaterialMaterial TypeSizeClosed DimensionPrice
FOL-DA-TANK SLTS MAX-3500/7000 Single Lane Folding Frame Tank, 3500/7000 Gallon | CF3CUN SLTS MAX-3500/7000-Steel----
RFQ
FOL-DA-TANK SLTA II-2000 ALUM Single Lane Folding Frame Tank, Size 19 ft. x 7 ft. 9 Inch x 29 Inch, 22 oz. HPR | CF3DEJ SLTA II-2000 ALUMHPRAluminumHPR19 ft. x 93" x 29"-€4,838.40
RFQ
FOL-DA-TANK SLTA II-2000 ALUM Single Lane Folding Frame Tank, Size 19 ft. x 7 ft. 9 Inch x 29 Inch, 22 oz. Vinyl | CF3DEK SLTA II-2000 ALUMVinylAluminumVinyl19 ft. x 93" x 29"-€3,479.40
RFQ
FOL-DA-TANK SLTA II-2000 ALUM Single Lane Folding Frame Tank, Size 19 ft. x 7 ft. 9 Inch x 29 Inch, 30 oz. Vinyl | CF3DEL SLTA II-2000 ALUMVinylAluminumVinyl19 ft. x 93" x 29"-€4,282.20
RFQ
FOL-DA-TANK SLTA II-2000 ALUM Single Lane Folding Frame Tank, Size 19 ft. x 7 ft. 9 Inch x 29 Inch, 41 oz. Vinyl | CF3DEM SLTA II-2000 ALUMVinylAluminumVinyl19 ft. x 93" x 29"-€4,609.80
RFQ
FOL-DA-TANK SLTA II-2000 ALUM Single Lane Folding Frame Tank, Size 19 ft. x 7 ft. 9 Inch x 29 Inch, 63 oz. Vinyl | CF3DEN SLTA II-2000 ALUMVinylAluminumVinyl19 ft. x 93" x 29"-€5,355.00
RFQ
FOL-DA-TANK SLTS II-2000 Single Lane Folding Frame Tank, Size 19 ft. x 7 ft.9 Inch x 29 Inch, 17 oz. HPR | CF3DFQ SLTS II-2000HPRSteelHPR19 ft. x 93" x 29"-€3,549.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK SLTS II-3000 Single Lane Folding Frame Tank, Size 23 ft. x 9 ft. x 29 Inch, 30 oz. Vinyl
€3,997.80 /unit