FOL-DA-TANK FDTS-1000 Folding Frame Portable Tank, Steel, 17 oz. HPR, 1000 Gallon | CF3DBZ

FOL-DA-TANK FDTS-1000 Folding Frame Portable Tank, Steel, 17 oz. HPR, 1000 Gallon

Item: CF3DBZ Model: FDTS-1000
In Stock

Get it by Thursday, Jun 12

€2,460.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Frame Tank
Closed Dimension99" x 7" x 29"
ColorRed, Yellow
Frame MaterialSteel
MaterialHPR
Material Thickness17 oz.
Material TypeHPR
Open Dimension99" x 99" x 29"

Shipping Info:

Ship weight (kg) 56.25
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK FDTS-1000 Folding Frame Portable Tank, Steel, 17 oz. HPR, 1000 Gallon
€2,460.60 /unit