FOL-DA-TANK A/HMT-180 Decontamination Pool, Aluminum Frame, Size 4 ft. x 4 ft. x 18 Inch, XR-5 | CF3CKA

FOL-DA-TANK A/HMT-180 Decontamination Pool, Aluminium Frame, Size 4 ft. x 4 ft. x 18 Inch, XR-5

Item: CF3CKA Model: A/HMT-180
Limited Availability
€1,357.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDecon Pool
Frame MaterialAluminum
Size4 ft. x 4 ft. x 18"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelSizeFrame MaterialPrice
FOL-DA-TANK A/HMT-180 Decontamination Pool, Aluminum Frame, Size 4 ft. x 4 ft. x 18 Inch, 22 oz. Vinyl | CF3CJZ A/HMT-1804 ft. x 4 ft. x 18"Aluminum€1,045.80
RFQ
FOL-DA-TANK A/HMT-300 Decontamination Pool, Aluminum Frame, Size 5 ft. x 5 ft. x 18 Inch, 22 oz. Vinyl | CF3CKD A/HMT-3005 ft. x 5 ft. x 18"Aluminum€1,191.60
RFQ
FOL-DA-TANK A/HMT-300 Decontamination Pool, Aluminum Frame, Size 5 ft. x 5 ft. x 18 Inch, XR-5 | CF3CKE A/HMT-3005 ft. x 5 ft. x 18"Aluminum€1,479.60
RFQ
FOL-DA-TANK A/HMT-360 Decontamination Pool, Aluminum Frame, Size 4 ft. x 8 ft. x 18 Inch, 22 oz. Vinyl | CF3CKH A/HMT-3604 ft. x 8 ft. x 18"Aluminum€1,182.60
RFQ
FOL-DA-TANK A/HMT-360 Decontamination Pool, Aluminum Frame, Size 4 ft. x 8 ft. x 18 Inch, XR-5 | CF3CKJ A/HMT-3604 ft. x 8 ft. x 18"Aluminum€1,535.40
RFQ
FOL-DA-TANK A/HMT-540 Decontamination Pool, Aluminum Frame, Size 4 ft. x 12 ft. x 18 Inch, 22 oz. Vinyl | CF3CKM A/HMT-5404 ft. x 12 ft. x 18"Aluminum€1,762.20
RFQ
FOL-DA-TANK A/HMT-540 Decontamination Pool, Aluminum Frame, Size 4 ft. x 12 ft. x 18 Inch, XR-5 | CF3CKN A/HMT-5404 ft. x 12 ft. x 18"Aluminum€2,030.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOL-DA-TANK A/HMT-180 Decontamination Pool, Aluminium Frame, Size 4 ft. x 4 ft. x 18 Inch, XR-5
€1,357.20 /unit