Flat Shipping

Flat Shipping at €24.99 + VAT

EXTECH RH550-P Temperature Probe | CP4VRT

EXTECH RH550-P Temperature Probe

Item: CP4VRT Model: RH550-PCross Ref: 55RV86
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Probe
Compatible With Manufacturer Model NumberRH550, RH550-C
Product TypeTemperature/Humidity Probe

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EXTECH RH550-P Temperature Probe
€103.85 /unit