Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FLUID-O-TECH PA900 Rotary Vane Pump, 1/2 Inch Inlet/Outlet NPTF, 295 gph Max. Flow, Brass | CJ3FFK

FLUID-O-TECH PA900 Rotary Vane Pump, 1/2 Inch Inlet/Outlet NPTF, 295 gph Max. Flow, Brass

Item: CJ3FFK Model: PA900Cross Ref: 423J94
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€278.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Vane Pump
Body MaterialBrass
Filter IncludedNo
Flow Rate @ 100 Psi257 GPH
Flow Rate @ 150 Psi255 GPH
Flow Rate @ 200 Psi250 GPH
Flow Rate @ 250 Psi280 GPH
Flow Rate @ 50 Psi258 GPH
Frame48Y, 56C, M71, M80 IEC
Max. Flow Rate260 GPH
Max. Ft.240 psi
Max. Operating Pressure290 psi
Max. Operating Temp.158°F
Max. Viscosity150 cPS
Media TypeWater
Min. Flow Rate252 GPH
Min. Operating Temp.23°F
Mounting TypeCarbonator Mount
Operating Temp. Range+23°F to +158°F
Overall Height3.9"
Overall Length4.1"
Overall Width4 2/5"
Port Connection Size1/2"
Port Connection TypeFNPT
Relief ValveNo
Seal MaterialBuna N
Shaft MaterialStainless Steel
Shaft Outside Dia.1/8"
Vane MaterialCarbon
Warranty15 Months
Compatible Motor Frame48Y NEMA, 56C NEMA, M71, M80 IEC
FilterNot Included
Filter CombinedNo
For Media TypeWater
Includes FilterNo
Manufacturer Warranty Length15 Months
Max. Feet Of Head240 psi
Max. Operating Temperature158°F
Min. Operating Temperature23°F
MountingCarbonator Mount
Nsf 169 ListedYes
Port Connection1/2" FNPT
ShaftStainless Steel
Shaft Combined1/8" Stainless Steel
Shaft Outer Diameter1/8"
StandardsNSF

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)9.91
Ship length (cm)10.41
Ship width (cm)11.18
Country of OriginIT

Product Variants

ProductModelBody MaterialMounting TypePort Connection SizeMax. Flow RateFlow Rate @ 150 PsiFlow Rate @ 200 PsiFlow Rate @ 50 PsiFlow Rate @ 100 PsiPrice
FLUID-O-TECH PA 810F Rotary Vane Pump, 1/2 Inch Inlet/Outlet NPTF, 264 gph Max. Flow | CJ3FEW PA 810FStainless SteelFlange1/2"230 GPH220 GPH218 GPH225 GPH222 GPH€433.20
FLUID-O-TECH PA 401X Rotary Vane Pump, 3/8 Inch Inlet/Outlet NPTF, 144 gph Max. Flow, Brass | CJ3FEX PA 401XBrassCarbonator Mount3/8"118 GPH110 GPH105 GPH115 GPH150 GPH€196.20
FLUID-O-TECH PA 1510 Rotary Vane Pump, 3/8 Inch Inlet/Outlet NPTF, 64 gph Max. Flow, Brass | CJ3FEY PA 1510Stainless SteelCarbonator Mount3/8"64 GPH52 GPH44 GPH58 GPH56 GPH€223.97
FLUID-O-TECH PA 1001 Rotary Vane Pump, 1/2 Inch Inlet/Outlet NPTF, 327 gph Max. Flow, Brass | CJ3FEZ PA 1001BrassCarbonator Mount1/2"295 GPH278 GPH275 GPH290 GPH280 GPH€302.31
FLUID-O-TECH PA 301X Rotary Vane Pump, 3/8 Inch Inlet/Outlet NPTF, 111 gph Max. Flow, Brass | CJ3FFA PA 301XBrassCarbonator Mount3/8"90 GPH90 GPH82 GPH90 GPH88 GPH€167.25
FLUID-O-TECH PA 310 Rotary Vane Pump, 3/8 Inch Inlet/Outlet NPTF, 111 gph Max. Flow | CJ3FFB PA 310Stainless SteelCarbonator Mount3/8"90 GPH86 GPH84 GPH84 GPH88 GPH€206.78
FLUID-O-TECH PA 101 Rotary Vane Pump, 3/8 Inch Inlet/Outlet NPTF, 49 gph Max. Flow, Brass | CJ3FFC PA 101BrassCarbonator Mount3/8"40 GPH20 GPH30 GPH25 GPH39 GPH€178.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLUID-O-TECH PA900 Rotary Vane Pump, 1/2 Inch Inlet/Outlet NPTF, 295 gph Max. Flow, Brass
€278.65 /unit