FLOMEC QSE10NPTQ9XXXA Electromagnetic Flowmeter, 0.6 To 40 gpm Flow Range, 1 MNPT | CG6EDG QSE10NPT09XXXA

FLOMEC QSE10NPTQ9XXXA QSE10NPT09XXXA Electromagnetic Flowmeter, 0.6 To 40 gpm Flow Range, 1 MNPT

Item: CG6EDG Model: QSE10NPTQ9XXXACross Ref: 61CW46 / QSE10NPT09XXXA
Limited Availability
€2,012.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Flowmeter
Connection Size1"
Connection TypeMNPT
Display TypeLCD
Flow Range0.6-40 GPM
Flowmeter TypeElectromagnetic
Fluid Temp.+32°F to +180°F
Frequency Range10.9-726 Hz
GradeGrade 316L
Housing MaterialNoryl
Max. Flow Rate40 GPM
Max. Operating Pressure150 psi
Max. Temp.140°F
Max. Viscosity20 cPS
Media TypeWater, Water Based Non Corrosive Fluids
Min. Flow Rate0.67 GPM
O-ring MaterialEPDM
Output TypeScaled Pulse
Overall Height5 1/8"
Overall Length11"
Overall Width6.31"
Power Required12-36V DC
Seal MaterialBuna N
SeriesQSE Series
Unit Of MeasureGal.
Wetted MaterialEPDM, Noryl
Compatible Flow MaterialWater
Includes TotalizerYes
Inlet/outlet Connection1" NPT
Product TypeMag Meter
StandardsCE CERTIFIED, NSF-ISR, ROHS

Shipping Info:

Country of OriginUS

Product Details:

    • Replacement Part Number For QSE10NPT09XXXA

Product Variants

ProductModelConnection SizeMin. Flow RateMax. Flow RateOverall LengthOverall HeightFrequency RangeSeal MaterialMax. Temp.Price
FLOMEC QSE05NPT42XXXA Electromagnetic Flowmeter, Turbine, 0.16 To 10 gpm Flow Range, 1/2 MNPT | CG6EDB QSE05NPT09Q3XA QSE05NPT42XXXA1/2"0.16 GPM10 GPM10 1/2"5 1/8"11.6-725 HzBuna N180°F-
RFQ
FLOMEC QSE05NPTQ9XXXA Electromagnetic Flowmeter, 0.16 to 10 gpm Flow Range, 1/2 MNPT | CG6EDC QSE05NPT09XXXA QSE05NPTQ9XXXA1/2"0.16 GPM10 GPM10 1/2"5 1/8"11.6-725 HzBuna N140°F€2,012.53
RFQ
FLOMEC QSE07NPT42XXXA Electromagnetic Flowmeter, Turbine, 0.3 To 20 gpm Flow Range, 3/4 MNPT | CG6EDD QSE07NPT09Q3XA QSE07NPT42XXXA3/4"0.33 GPM20 GPM10 3/4"5 1/8"9.7-645.7 HzBuna N--
RFQ
FLOMEC QSE07NPTQ9XXXA Electromagnetic Flowmeter, 0.3 to 20 gpm Flow Range, 3/4 MNPT | CG6EDE QSE07NPT09XXXA QSE07NPTQ9XXXA3/4"0.33 GPM20 GPM10 3/4"5 1/8"9.7-645.7 HzBuna N140°F€2,012.53
RFQ
FLOMEC QSE10NPT42XXXA Electromagnetic Flowmeter, Turbine, 0.6 To 40 gpm Flow Range, 1 MNPT | CG6EDF QSE10NPT09Q3XA QSE10NPT42XXXA1"0.67 GPM40 GPM11"5 1/8"10.9-726 HzBuna N140°F-
RFQ
FLOMEC QSE15NPT42XXXD Electromagnetic Flowmeter, Turbine, 1.3 To 80 gpm Flow Range, 1 1/2 MNPT | CG6EDH QSE15NPT09Q3XA QSE15NPT42XXXD1 1/2"1.33 GPM80 GPM11"6 1/4"10.5-645 HzBuna N140°F-
RFQ
FLOMEC QSE15NPTQ9XXXA Electromagnetic Flowmeter, 1.3 To 80 gpm Flow Range, 1 1/2 MNPT | CG6EDJ QSE15NPT09XXXA QSE15NPTQ9XXXA1 1/2"1.33 GPM80 GPM11"6 1/4"10.5-645 HzBuna N140°F€2,012.53
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLOMEC QSE10NPTQ9XXXA QSE10NPT09XXXA Electromagnetic Flowmeter, 0.6 To 40 gpm Flow Range, 1 MNPT
€2,012.53 /unit