Flat Shipping

Flat Shipping at €24.99 + VAT

FLINT & WALLING 023817 Pump Utility Transformer 1/12 Hp 115v | AG2VMF 32JA72

FLINT & WALLING 023817 Pump Utility Transformer 1/12 Hp 115v

Item: AG2VMF Model: 023817Cross Ref: 32JA72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPump
Amps2.3A
ApplicationWaterheaters
Bearing MaterialAluminum
Bearing TypeBall
BearingsBall
Body MaterialAluminum
Cord6 ft.
Cord Length6 ft.
Current2.3A
Discharge Connection Size3/4"
DutyIntermittent
Duty CycleIntermittent
Flow Rate @ 1 Ft.210 GPH
Flow Rate @ 10 Ft Of Head - Maximum2.8 GPM
Flow Rate @ 10 Ft.168 GPH
Flow Rate @ 20 Ft Of Head - Maximum2.1 GPM
Flow Rate @ 20 Ft.2.12 GPM
Flow Rate @ 30 Ft Of Head - Maximum1.4 GPM
Flow Rate @ 30 Ft.1.42 GPM
Flow Rate @ 40 Ft Of Head - Maximum0.7 GPM
Flow Rate @ 40 Ft.0.72 GPM
Flow Rate @ 5 Ft.3.15 GPM
For Media TypeWater
Frame130 (B)
Gph Of Water @ 1 Ft. Of Head210 GPH
Gph Of Water @ 10 Ft. Of Head168 GPH
Gph Of Water @ 20 Ft. Of Head127 GPH
Gph Of Water @ 30 Total Ft. Of Head85 GPH
Gph Of Water @ 40 Total Ft. Of Head43 GPH
Gph Of Water @ 5 Total Ft. Of Head189 GPH
Gpm Of Water @ 40 Ft. Of Head0.72 GPM
Height4 3/4" , 4 4/5"
Horsepower - Maximum1/12 hp
Housing MaterialAluminum
Hp1/12 hp
Impeller MaterialBuna N
Includes6 ft. Garden Hose, Impeller And Gasket, Puddle
Inlet Size3/4"
Inlet TypeFNPT
Length6 1/2"
Max. Head48 ft.
Max. Head (ft.)48 ft.
Max. Media Temp.140°F
Max. Operating Pressure20.7 psi
Max. Pressure20.7 psi
Max. Suction Lift3 ft.
Max. Suction Lift (ft.)3 ft.
Max. Viscosity1 cPS
Media Intake Connection Size3/4"
Media TypeWater
Motor EnclosureFan Cooled
Motor Enclosure DesignFan Cooled
Motor TypeUniversal AC/DC
Outlet TypeMNPT
Overall Height4 4/5"
Overall Length6 1/2"
Overall Width4"
Pump Used OnWater
Pumps Up To30 ft.
Pumps Up To (ft.)30 ft.
Seal TypeLip
SealsLip
Self PrimingYes
Self-primingYes
Shaft Dia.1/3"
Shaft MaterialStainless Steel
Shaft Outer Diameter3/8"
Suction Lift - Maximum3 ft.
Thermal ProtectionNo , None
TypeUtility , Utility Transformer
Viscosity - Maximum1 cPS
Voltage120V AC
Wetted MaterialAluminum, Bronze, Buna N
Width4"
Compatible Motor Frame130 (B)
Discharge Connection3/4" MNPT
Discharge Size3/4"
Discharge TypeMNPT
Horsepower1/12 hp
Intake Connection3/4" FNPT
Intake Size3/4"
Intake TypeFNPT
Max. Feet Of Head48 ft. of head
Max. Flow @ 10 Ft. Of Head2.8 GPM
Max. Flow Rate @ 20 Feet Of Head2.1 GPM
Max. Flow Rate @ 30 Feet Of Head1.4 GPM
Max. Flow Rate @ 40 Feet Of Head0.7 GPM
Max. Media Temperature140°F
Max. Motor Speed5000 RPM
Max. Shut Off Pressure20.7 psi
Nameplate Voltage120V AC
Port Connection Combined3/4" FNPT x 3/4" MNPT
Prime TypeSelf-Priming
PrimingSelf Priming
Pump Housing MaterialAluminum

Shipping Info:

Ship weight (kg) 2.4075
Ship height (cm)17.53
Ship length (cm)31.75
Ship width (cm)18.03
HS code8413702090
Country of OriginCN

Product Details:

    • GPH of Water @ 30 Total Ft. of Head (85)
    • GPH of Water @ 40 Total Ft. of Head (43)
    • GPH of Water @ 5 Total Ft. of Head (189)
    • Pump Used On (Water)
    • Pumps Up To (Ft.) (30)

Product Variants

ProductModelMax. HeadHpMax. Suction LiftNameplate VoltageMax. Flow Rate @ 10 Ft.Max. Flow Rate @ 20 Ft.PhaseCompatible Intake Pipe SizePrice
BANJO 200P6LCT Pump, 6.5HP, 2 Inch Size | BW9YKV 200P6LCT-6 1/2 hp------€480.37
RFQ
BANJO 200PB-BN Pump, 2 Inch Size, With Bearing | BW9ZDD 200PB-BN--------€557.53
RFQ
BANJO 200POICF3/4 Pump, 2 Inch Size, 3/4 Inch Shaft, Cast Iron | BX2AKE 200POICF3/4--------€728.09
RFQ
BANJO 200PI6LCT Pump, 6HP, 2 Inch Size, Cast Iron | BX2ARU 200PI6LCT--------€775.49
RFQ
BANJO 200P5PRO Transfer Pump, 5.5HP, 2 Inch Size, Polypropylene | BX2AXB 200P5PRO-5 hp------€810.26
RFQ
BANJO 150PIHA Pump, Hydraulic Motor, 1 1/2 Inch Size, Cast Iron | BX2AYD 150PIHA--------€817.58
RFQ
BANJO 222POIV Pump, Cast Iron | BX2BBB 222POIV-5 hp------€834.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLINT & WALLING 023817 Pump Utility Transformer 1/12 Hp 115v
€157.53 /unit