Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXLOC 20FKF-813 Lock Nut, 1/2-13 Thread Size, Grade 2 | CG8UXD 44ZN05

FLEXLOC 20FKF-813 Locknut, 1/2 In - 13 Thread Size, Flexible Top, 3/4 In Hex Wd., Top Lock Jam, Gr. 2, 75 Pk

Item: CG8UXD Model: 20FKF-813Cross Ref: 44ZN05
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€271.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishBlack Oxide
GradeGrade 2
Hex Width3/4"
MaterialSteel
Nut Height0.328"
Nut TypeFlexible Top
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-13
TypeTop Lock Jam
Dimensional StandardsMIL-S-8879, NASM25027, USAS B46.1
Hex Height1/8"
Hex TypeThin Light Hex
Lock TypeFlexible Top
Material Grade/classGrade 2
Maximum Temperature1200°F
Minimum Temperature-70°F
RemovableYes
Resistance PropertiesImpact Resistant, Shock and Vibration Resistant
Thread Fit2B

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.86
Ship length (cm)4.45
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelThread SizeHex WidthNut HeightNut TypeTypeMaterialGradePkg. Qty.Price
FLEXLOC 20FK-1024 Lock Nut, #10-24 Thread Size, Grade 2 | CG8UWK 44ZM39 20FK-1024#10-243/8"3/16"Flexible TopTop Lock JamSteelGrade 2200€119.72
FLEXLOC 20FK-1032 Lock Nut, #10-32 Thread Size, Grade 2 | CG8UWL 44ZN17 20FK-1032#10-323/8"3/16"Flexible TopTop Lock JamSteelGrade 2200€167.67
FLEXLOC 20FK-420 Lock Nut, 1/4-20 Thread Size, Grade 2 | CG8UWM 44ZM62 20FK-4201/4"-207/16"7/32"Flexible TopTop Lock JamSteelGrade 2200€122.83
FLEXLOC 20FK-428 Lock Nut, 1/4-28 Thread Size, Grade 2 | CG8UWN 44ZN40 20FK-4281/4"-287/16"7/32"Flexible TopTop Lock JamSteelGrade 2200€151.25
FLEXLOC 20FK-524 Lock Nut, 5/16-24 Thread Size, Grade 2 | CG8UWQ 44ZN57 20FK-5245/16"-241/2"17/64"Flexible TopTop Lock JamSteelGrade 2150€156.89
FLEXLOC 20FK-624 Lock Nut, 3/8-24 Thread Size, Grade 2 | CG8UWT 44ZN31 20FK-6243/8"-249/16"0.282"Flexible TopTop Lock JamSteelGrade 2150€310.28
FLEXLOC 20FK-720 Lock Nut, 7/16-20 Thread Size, Grade 2 | CG8UWW 44ZM17 20FK-7207/16"-205/8"0.328"Flexible TopTop Lock JamSteelGrade 275€227.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXLOC 20FKF-813 Locknut, 1/2 In - 13 Thread Size, Flexible Top, 3/4 In Hex Wd., Top Lock Jam, Gr. 2, 75 Pk
€271.36 /pack