Flat Shipping

Flat Shipping at €24.99 + VAT

FLEXCO Inc 28001545 518 Templet Lacing Tool Length 18 Inch | AC3HJX 2TKK9

FLEXCO INC 28001545 518 Templet Lacing Tool Length 18 Inch

Item: AC3HJX Model: 28001545Cross Ref: 2TKK9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLacing Tool
For Use On550 Lacing
Length18"
Type518 Templet
For Lacing Number550
For Lacing TypeBolt-Hinge Lacing
Lacing Tool TypeTemplates

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)7.62
HS code8205595560
Country of OriginUS

Product Variants

ProductModelFor Use OnTypePrice
FLEXCO Inc 28000350 #36 Vice Lacer | AC3HDQ 2TJV3 28000350#36 Clipper Lace#36 Vice Lacer€298.46
FLEXCO Inc 28000355 #1 Clipper Vice Lacer | AC3HDR 2TJV4 28000355#1 Clipper Lace#1 Clipper Vice Lacer€356.01
FLEXCO Inc 28000360 #2 Clipper Vice Lacer | AC3HDT 2TJV5 28000360#2 Clipper Lace#2 Clipper Vice Lacer€389.13
FLEXCO Inc 28000365 Rsc187 Lacing Tool For #62 125 187 Lacer | AC3HDU 2TJV6 28000365#62, #125 & #187 Lace-€2,125.64
FLEXCO Inc 28001425 Microlacer Installation Tool 14 In | AC3HHX 2TKH4 28001425Clipper Style Lacing-€3,125.87
FLEXCO Inc 28001510 St5-5 Ready Set Lacer | AC3HJP 2TKK2 28001510RS62, RS125 & RS187 Lacing-€65.04
FLEXCO Inc 28001560 110 Bolt Breaker Lacing Tool | AC3HKA 2TKL3 28001560550 Lacing-€108.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEXCO INC 28001545 518 Templet Lacing Tool Length 18 Inch
€147.58 /unit