Flat Shipping

Flat Shipping at €24.99 + VAT

FLEX-HONE TOOL BC11M24 Flexible Cylinder Hone, 11 mm Bore Dia, Silicon Carbide, 240 Grit, 8 Inch Overall Length | CP6AVQ

FLEX-HONE TOOL BC11M24 Flexible Cylinder Hone, 11 mm Bore Dia, Silicon Carbide, 240 Grit, 8 Inch Overall Length

Item: CP6AVQ Model: BC11M24Cross Ref: 2ZYL7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Cylinder Hone
Abrasive MaterialSilicon Carbide
Compatible Bore Diameter11 mm
GradeFine
Grit240
Hone Length2"
Overall Length8"
Primary Material ApplicationCast Iron, Steel, Stainless Steel
Stem Dia.0.14"
Abrasive Length2"
Compatible Tool TypeCNC Machine, Drill, Drill Press
Maximum Operating Speed1200 RPM
Stem Diameter0.14"
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialCompatible Bore DiameterGritAbrasive LengthStem DiameterMaximum Operating SpeedHone LengthGradePrice
FLEX-HONE TOOL BC8M800CD Diamond Flexible Cylinder Hone, Medium Grade, 800 Grit | CD2EZN 5HXV8 BC8M800CDDiamond8 mm800---2"Medium Duty€47.76
FLEX-HONE TOOL BC11224 Silicon Carbide Flexible Cylinder Hone, Fine Grade, 240 Grit | CD2HEJ 2ZYV9 BC11224Silicon Carbide1 1/2"240---3"Fine€37.33
FLEX-HONE TOOL GBD120018 Cylinder Hone, 12 Inch Bore, 180 Grit Sc | CP6AQR GBD120018Silicon Carbide-------€747.95
FLEX-HONE TOOL BC100180AO Flex-Hone, 1 Inch, 25.4 mm, 180 Alum Oxide | CP6AQT BC100180AOAluminum Oxide1"1803"0.228"1000 RPM--€47.74
FLEX-HONE TOOL BC12180AO Flex-Hone, 1/2 Inch, 12.7 mm, 180 Alum Oxide | CP6AQU BC12180AOAluminum Oxide1/2"1802 1/2"0.168"1000 RPM--€41.60
FLEX-HONE TOOL BC10M180AO Flex-Hone, 10 mm, 0.394 Inch, 180 Alum Oxide | CP6AQV BC10M180AOAluminum Oxide10 mm1802"0.14"1200 RPM--€36.98
FLEX-HONE TOOL BC10M240AO Flex-Hone, 10 mm, 0.394 Inch, 240 Alum Oxide | CP6AQW BC10M240AOAluminum Oxide10 mm2402"0.14"1200 RPM--€41.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLEX-HONE TOOL BC11M24 Flexible Cylinder Hone, 11 mm Bore Dia, Silicon Carbide, 240 Grit, 8 Inch Overall Length
€24.84 /unit