Flat Shipping

Flat Shipping at €24.99 + VAT

FLAME GARD 6EJA2 Duct Access Door, 8 Inch X 8 Inch, 16 Ga, Steel, Thumbscrews, 2, 300 Deg F | CP6AKE

FLAME GARD 6EJA2 Duct Access Door, 8 Inch X 8 Inch, 16 Ga, Steel, Thumbscrews, 2, 300 Deg F

Item: CP6AKE Model: 6EJA2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDuct Access Door
Door Height8"
Door ShapeSquare
Door Width8"
FinishGalvanized
For Duct ShapeRectangular
For Media TypeGrease
IncludesClips For Each Stud, 1/4 Wing Nuts For Each Stud, Access Door Cover Front Panel, Access Door Frame Back Frame
Latch TypeThumbscrews
MaterialSteel
Material FabricationCold Rolled
Material Thickness16 ga.
Max. Temp. Rating2300°F
Mounting Stud Length1"
Number Of Mounting Stud4
Observation Port MaterialSteel
Rough Opening Height6"
Rough Opening Width6"
ShapeSquare
Maximum Temperature Rating2300°F
Product TypeAccess Door
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterial FabricationDoor HeightDoor ShapeDoor WidthMounting Stud LengthNumber Of Mounting StudRough Opening HeightRough Opening WidthPrice
FLAME GARD 6EJA3 Duct Access Door, 10 Inch X 10 Inch, 16 Ga, Steel, Thumbscrews | CP6AJT 6EJA3Cold Rolled10"Square10"1"47"7"€120.18
FLAME GARD 6EJA4 Duct Access Door, 10 Inch X 15 Inch, 16 Ga, Steel, Thumbscrews | CP6AJU 6EJA4Cold Rolled10"Rectangular15"1"67"12"€144.52
FLAME GARD 6EJA5 Duct Access Door, 10 Inch X 23 Inch, 16 Ga, Steel, Thumbscrews | CP6AJV 6EJA5Cold Rolled10"Rectangular23"1"107"20"€146.55
FLAME GARD 6EJA6 Duct Access Door, 15 Inch X 15 Inch, 16 Ga, Steel, Thumbscrews | CP6AJW 6EJA6Cold Rolled15"Square15"1"812"12"€167.35
FLAME GARD 6EJA7 Duct Access Door, 15 Inch X 23 Inch, 16 Ga, Steel, Thumbscrews | CP6AJX 6EJA7Cold Rolled15"Rectangular23"1"1412"20"€223.65
FLAME GARD 6EJA8 Duct Access Door, 19 Inch X 23 Inch, 16 Ga, Steel, Thumbscrews | CP6AJY 6EJA8Cold Rolled19"Rectangular23"1"1616"20"€192.29
FLAME GARD 6EJC0 Duct Access Door, 6 Inch X 10 Inch, 16 Ga, Steel, Thumbscrews | CP6AJZ 6EJC0Hot Dipped6"Rectangular10"6"2--€101.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FLAME GARD 6EJA2 Duct Access Door, 8 Inch X 8 Inch, 16 Ga, Steel, Thumbscrews, 2, 300 Deg F
€112.73 /unit