Flat Shipping

Flat Shipping at €24.99 + VAT

FINNERAN 9106050-12B Conv. Pack, 0.54 Oz Labware Capacity, Includes Closure, Ptfe, Glass, 1000 PK | CP6ADC

FINNERAN 9106050-12B Conv. Pack, 0.54 Oz Labware Capacity, Includes Closure, Ptfe, Glass, 1000 PK

Item: CP6ADC Model: 9106050-12BCross Ref: 49AR54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€753.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVial
AutoclavableNo
Basic MaterialGlass
Closure MaterialPolypropylene , PTFE
Includes ClosureYes
Inside Dia.0.47"
Labware Body MaterialType I Borosilicate Glass
Labware ClarityTransparent
Screw Closure Size8 mm to 425mm
Sterile/non-sterileNon Sterile
StyleChromatography

Shipping Info:

Ship weight (kg) 2.7

Product Variants

ProductModelIncludes ClosureSterile/non-sterileCapacityClosure MaterialLabware ClarityBasic MaterialScrew Closure SizeInside Dia.Pkg. Qty.Price
FINNERAN 99535EF-12RB Vial With Cap, 0.54 oz Labware Capacity - English, Includes Closure, PTFE, Glass, 1000 PK | CP6ACX 99535EF-12RBYesNon Sterile-PolypropyleneTransparentGlass8 mm to 425mm0.47"1€599.05
FINNERAN 9-173 Bottle, 2.36 Inch Labware Inside Dia - English, 24-400 mm Labware Screw Closure Size | CP6ACY 9-173YesSterile250 mLPolypropyleneTransparentPlastic24 mm to 400mm-12€25.85
FINNERAN 804040-1232 Conv. Pack, 0.54 Oz Labware Capacity, 8-425 mm Labware Screw Closure Size, 100 PK | CP6ACZ 804040-1232YesNon Sterile-PolypropyleneColoredPlastic8 mm to 425mm0.47"100€46.72
FINNERAN 909535EF-12 Conv. Pack, 0.54 Oz Labware Capacity, Includes Closure, Ptfe, Glass, 1000 PK | CP6ADB 909535EF-12--------1-
RFQ
FINNERAN 401BS-530 Insert, 100 PK | CP6ADD 401BS-530--------1-
RFQ
FINNERAN 316018-2170 Sample Vial, 4 Oz Labware Capacity - English, 0.47 Inch Labware Inside Dia - English | CP6ADE 316018-2170NoNon Sterile--TransparentGlass18 mm to 400mm0.47"100€77.72
FINNERAN 9800-840 Shell Vial With Plugs, 0.31 Inch Labware Inside Dia - English, Includes Closure, 1000 PK | CP6ADF 9800-840YesNon Sterile1 mLPolypropyleneTransparentPlastic-0.31"1€201.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FINNERAN 9106050-12B Conv. Pack, 0.54 Oz Labware Capacity, Includes Closure, Ptfe, Glass, 1000 PK
€753.70 /unit