Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51462.050.0001 Lock Washer Internal Stainless Steel 1/2 Inch - Pack Of 10 | AB7KDM 23NJ65

APPROVED VENDOR U51462.050.0001 Lock Washer, 1/2 In Fits Bolt Size, Internal Tooth Lock, 0.867 In O.D., 10 Pk

Item: AB7KDM Model: U51462.050.0001Cross Ref: 23NJ65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
FinishPlain
Fits Bolt Sizes1/2"
GradeGrade 18-8
HardnessRockwell C45-C50
Inside Dia.0.512"
MaterialStainless Steel
Outside Dia.0.867"
System Of MeasurementImperial
Thickness0.037"
Thickness Tolerance0.037" to 0.045"
TypeInternal Tooth Lock
ColorSilver
For Screw Size1/2"
Inside Diameter0.512"
Lock Washer TypeInternal Tooth Lock
Made In North AmericaNo
Maximum Thickness0.037"
Outside Diameter0.867"
Reach CompliantYes
RemovableYes
Rockwell HardnessC45 TO C50

Shipping Info:

Ship weight (kg) 0.0148
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassPkg. Qty.Price
APPROVED VENDOR U51462.025.0001 Lock Washer Internal Tooth 18-8 Stainless Steel 1/4" - PK 50 | AA8RHE 19NP60 U51462.025.00011/4"0.256"0.46"Rockwell C20-C450.023"0.023" to 0.028"Not Applicable50€10.55
APPROVED VENDOR U51462.031.0001 Lock Washer Internal Tooth 18-8 Stainless Steel 5/16" - PK 50 | AA8RHF 19NP61 U51462.031.00015/16"8/25"0.594"Rockwell C20-C450.028"0.028" to 0.034"Not Applicable50€17.71
APPROVED VENDOR U51462.062.0001 Lock Washer Internal Tooth 18-8 Stainless Steel 5/8in - PK 10 | AA8RHG 19NP62 U51462.062.00015/8"16/25"1.045"Rockwell C20-C450.042"0.042" to 0.05"Not Applicable10€18.59
APPROVED VENDOR U51462.011.0001 Lock Washer Internal Stainless Steel #4 - Pack Of 50 | AB7KDE 23NJ58 U51462.011.0001#40.115"0.245"Rockwell C45-C500.012"0.012" to 0.018"Not Applicable50€5.25
APPROVED VENDOR U51462.013.0001 Lock Washer Internal Stainless Steel #6 - Pack Of 50 | AB7KDF 23NJ59 U51462.013.0001#60.141"0.275"Rockwell C45-C500.016"0.016" to 0.022"Not Applicable50€4.04
APPROVED VENDOR U51462.016.0001 Lock Washer Internal Stainless Steel #8 - Pack Of 50 | AB7KDG 23NJ60 U51462.016.0001#80.168"0.325"Rockwell C45-C500.018"0.018" to 0.023"Not Applicable50€12.63
APPROVED VENDOR U51462.019.0001 Lock Washer Internal Stainless Steel #10 - Pack Of 50 | AB7KDH 23NJ61 U51462.019.0001#100.195"0.365"Rockwell C45-C500.018"0.018" to 0.024"Not Applicable50€6.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51462.050.0001 Lock Washer, 1/2 In Fits Bolt Size, Internal Tooth Lock, 0.867 In O.D., 10 Pk
€15.65 /unit