Item | Electric Operated Drum Pump |
Action Type | Piston |
Adapter Material | Polypropylene |
Adapter Size | 2" |
Adapter Type | Bung |
Application | To Transfer Acids, Bases, Solvents, Water Treatment Chemicals, Cleaners, Plating Solutions, Kidney Dialysis Solutions, Def/Adblue (Diesel Exhaust Fluid) |
Bung Connection Dia. | 2" |
Bung Connection Size | 2" |
Compatible Chemicals | Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bic |
Cord Length | 12 ft. |
Def Compatible | No |
Diesel Exhaust Fluid Compatible | No |
Discharge Connection Type | Hose Barb |
Discharge Tube Inside Dia. | 1" |
Discharge Tube Length | 5 ft. |
Discharge Tube Outlet I.d. | 1" |
Discharge Tube Outlet O.d. | 1 3/8" |
Discharge Tube Outside Dia. | 1 3/8" |
Discharge Tubing Material | PVC |
Display Qty | 1 |
Duty Cycle | Continuous |
Explosion Proof | No |
Flow Rate | 10-40 GPM |
Food Grade | No |
For Container Size | 55 gal. |
For Container Type | Drum |
For Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water |
For Use On | 55 Gal. Drums And Totes |
For Use With | Chemical Transfer |
Frequency | 60 Hz |
Full Load Amps | 5.6A |
Grade | Grade 316 |
Height | 40" |
Height Above Container | 15 3/8" |
Hose I.d. | 1" |
Hose Inside Dia. | 1" |
Hose Length | 60" |
Hose Material | PVC |
Hose Outside Dia. | 1 3/8" |
Housing Material | Polypropylene |
Includes | Clamp, Hose, Motor, Pump |
Includes Bung Adapter | No |
Includes Discharge Hose | Yes |
Includes Nozzle | No |
Includes Suction Tube | Yes |
Inlet Size | 2" |
Length | 52" |
Max. Flow Rate | 40 GPM |
Max. Flow Rate For Oil | 26 GPM |
Max. Flow Rate For Water | 40 GPM |
Max. Head | 10 ft. to 80 ft. , 80 ft. |
Max. Head Pressure | 35 psi |
Max. Outlet Pressure | 35 psi |
Max. Pressure | 35 psi |
Max. Temp. | 160°F |
Max. Viscosity | 500 cPS |
Media Type | Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Formic Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Water |
Metered | No |
Min. Temp. | 35°F |
Motor Enclosure Design | Open Dripproof |
Motor Hp | 4/5 hp |
Motor Speed | 3500-10000 RPM |
Motor Type | Universal AC |
Noise Level | 79 dB , 79 dBA |
Nominal Voltage | 110V AC |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Def, Diesel Fuel, E85, Ethyl (Ethanol), Ethy |
Outlet Material | PVC |
Outlet Type | Hose Barb |
Overall Length | 52" |
Ph Range | 6 pH to 10 pH |
Phase | 1 |
Plug Type | NEMA 5-15 |
Power Source | Electric |
Pump Body Material | Polypropylene |
Pump Connection Type | Smooth Bore |
Pump Package Type | Basic Pump With Discharge Hose |
Runs Dry | No |
Seal Material | Fluoroelastomer |
Self Priming | Yes |
Self-priming | Yes |
Series | PF Series |
Suction Tube I.d. | 2" |
Suction Tube Inside Dia. | 2" |
Suction Tube Length | 40" |
Suction Tube Material | Polypropylene |
Suction Tube O.d. | 2" |
Suction Tube Outside Dia. | 2" |
Suction Tube Type | Intake Tube |
Thermal Protection | No , None |
Variable Speed | Yes |
Voltage Rating | 115V AC |
Wetted Material | Stainless Steel, PVC, PPS, Polypropylene, PTFE, PVDF |
Wetted Material Grade | Grade 316 |
Agency Compliance | CSA |
Discharge Tube Outlet Id | 1" |
Discharge Tube Outlet Od | 1 3/8" |
Frequency (hz) | 60 Hz |
Hose Tube Material | PVC |
Housing Material - Pumps | Polypropylene |
Max. Fluid Temp. | 160°F |
Max. Head - Pumps | 80 ft. |
Min. Fluid Temp. | 35°F |
Motor Enclosure | ODP |
Number Of Phases | 1 |
Rated Voltage | 115V |
Suction Tube Id | 2" |
Suction Tube Od | 2" |
Wetted Materials | 316 Stainless Steel and PVC, FKM, Polypropylene, PTFE, PVDF |