FINISH THOMPSON DB7P-M227 Pump Magnetic Drive 1/2 Hp 208-230/460v | AC8KWA 3AZN9

FINISH THOMPSON DB7P-M227 Pump Magnetic Drive 1/2 Hp 208-230/460v

Item: AC8KWA Model: DB7P-M227Cross Ref: 3AZN9
In Stock

Get it by Thursday, Jun 12

€1,484.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Drive Pump
Amps1.7-1.65/0.825A
ApplicationAcids, Caustics, Di Water, Plating Solutions , Acids, Caustics, Di-Water, Plating Solutions
Bearing TypeThrust, Radial
Bushing MaterialCarbon
Chemical CompatibilityDeionized Water
Compatible ChemicalsDeionized Water
DesignCentrifugal
Discharge Pipe Size1 1/2"
Feet Of Head (maximum)33 ft.
Flow Rate @ 1 Ft.69 GPM
Flow Rate @ 15 Ft Of Head (maximum)64 GPM
Flow Rate @ 18 Ft Of Head (maximum)58 GPM
Flow Rate @ 18 Ft.58 GPM
Flow Rate @ 24 Ft Of Head (maximum)50 GPM
Flow Rate @ 24 Ft.50 GPM
Flow Rate @ 3 Ft Of Head (maximum)69 GPM
Flow Rate @ 3 Ft.69 GPM
Flow Rate @ 40 Ft Of Head (maximum)Not Applicable
Flow Rate @ 40 Ft.0 GPM
Flow Rate @ 50 Ft Of Head (maximum)Not Applicable
Flow Rate @ 50 Ft.0 GPM
Flow Rate @ 6 Ft Of Head (maximum)69 GPM
Flow Rate @ 6 Ft.69 GPM
Flow Rate @ 9 Ft Of Head (maximum)69 GPM
Flow Rate @ 9 Ft.69 GPM
Gasket MaterialViton
Height8.3"
Horsepower (maximum)1/2 hp
Housing MaterialPolypropylene
Hp1/2 hp
Impeller MaterialPolypropylene
Inlet Size1 1/2"
Inlet TypeFNPT
Intake Pipe Size1 1/2"
Length17.3"
Max. Flow Rate @ 15 Ft.64 GPM
Max. Fluid Temp.180°F
Max. Head33 ft.
Max. Operating Pressure80 psi
Max. Outlet Pressure14.2 psi
Max. Viscosity100 cPS
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting TypeHorizontal
Motor TypeInduction
MountingHorizontal
Mounting LocationOpen Air
Mounting OrientationHorizontal
Operating Pressure14.2 psi
Operating Pressure (maximum)14.2 psi
Outlet Size1 1/2"
Outlet TypeMNPT
Overall Height8.3"
Overall Length17.3"
Overall Width7 1/2"
Phase3
PrimingManual
Rpm3450 RPM
Self PrimingManual
SeriesDB7 Series
Specific Gravity1.8
Temp (f) @ 0 Psig180°F
Temp (f) @ 10 Psig180°F
Temp (f) @ 20 Psig180°F
Temp (f) @ 30 Psig180°F
TypeStraight
Viscosity (maximum)100 cPS
Voltage208-230/460V AC
Warranty5 yrs.
Width7 1/2"
Discharge Pipe TypeMNPT
Full Load Current1.65-1.7/0.825A
Intake Pipe TypeFNPT
Max. Flow Rate @ 15 Ft Of Head64 GPM
Max. Flow Rate @ 24 Ft Of Head50 GPM
Max. Flow Rate @ 9 Ft Of Head69 GPM
Max. Ft. Of Head33 ft.
Motor EnclosureTotally Enclosed Fan Cooled

Shipping Info:

Ship weight (kg) 18.6975
Ship height (cm)33.27
Ship length (cm)56.64
Ship width (cm)32.26
HS code8413810040
Country of OriginUS

Product Variants

ProductModelHpHousing MaterialVoltagePhaseMax. Outlet PressureFlow Rate @ 3 Ft.Flow Rate @ 6 Ft.Flow Rate @ 9 Ft.Price
FINISH THOMPSON DB6P-M224 Pump Magnetic Drive 1/3 Hp 115/208-230vv | AC8KVV 3AZN4 DB6P-M2241/3 hpPolypropylene115/208-230V AC114.2 psi39 GPM39 GPM37 GPM€819.58
FINISH THOMPSON DB6P-M225 Pump Magnetic Drive 1/3 Hp 208-230/460vv | AC8KVW 3AZN5 DB6P-M2251/3 hpPolypropylene208-230/460V AC314.2 psi39 GPM39 GPM37 GPM€813.99
FINISH THOMPSON DB6HP-M226 Pump Magnetic Drive 1/2 Hp 115/208-230v | AC8KVX 3AZN6 DB6HP-M2261/2 hpPolypropylene115/208-230V AC123 psi42 GPM42 GPM41 GPM€911.28
FINISH THOMPSON DB6HP-M227 Pump Magnetic Drive 1/2 Hp 208-230/460v | AC8KVY 3AZN7 DB6HP-M2271/2 hpPolypropylene208-230/460V AC323 psi42 GPM42 GPM41 GPM€890.36
FINISH THOMPSON DB7P-M226 Pump Magnetic Drive 1/2 Hp 115/208-230v | AC8KVZ 3AZN8 DB7P-M2261/2 hpPolypropylene115/208-230V AC114.2 psi69 GPM69 GPM69 GPM€973.64
FINISH THOMPSON DB8P-M204 Pump Magnetic Drive 3/4 Hp 115/208-230v | AC8KWB 3AZP1 DB8P-M2043/4 hpPolypropylene115/208-230V AC119.5 psi61 GPM61 GPM61 GPM€1,040.13
FINISH THOMPSON DB8P-M205 Pump Magnetic Drive 3/4 Hp 208-230/460v | AC8KWC 3AZP2 DB8P-M2053/4 hpPolypropylene208-230/460V AC319.5 psi61 GPM61 GPM61 GPM€1,023.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FINISH THOMPSON DB7P-M227 Pump Magnetic Drive 1/2 Hp 208-230/460v
€1,484.17 /unit