Flat Shipping

Flat Shipping at €24.99 + VAT

FINISH 1ST 8297-035 Conditioning Disc 2 Inch Red - Pack Of 25 | AD4QYG 42X673

FINISH 1ST 8297-035 Conditioning Disc 2 Inch Red - Pack Of 25

Item: AD4QYG Model: 8297-035Cross Ref: 42X673
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConditioning Disc
Abrasive GradeCourse Medium
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated, Non Woven
Back MaterialPaper
ColorRed
Diameter2"
Grit TypeMedium
Vacuum Hole DesignNo Hole
GradeCoarse
Maximum Operating Speed25000 RPM
Quick-change SystemTR

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)7.62
Ship length (cm)11.94
Ship width (cm)11.94
HS code6805300000
Country of OriginIT

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeBacking WeightColorGrit TypeBack MaterialPkg. Qty.Price
FINISH 1ST 8296-035 Conditioning Disc 2 Inch Brown - Pack Of 25 | AD4QYF 42X672 8296-0352"Aluminum OxideCoarse Medium-BrownCoarsePaper25€47.93
FINISH 1ST 8298-035 Surface Cond. Disc 3 Inch Brown - Pack Of 25 | AD4QYM 42X678 8298-0353"Aluminum OxideCoarse Medium-BrownCoarsePaper25€82.46
FINISH 1ST 8299-035 Surface Cond. Disc 3 Inch Red - Pack Of 25 | AD4QYN 42X679 8299-0353"Aluminum OxideCourse Medium-RedMediumPaper25€76.54
FINISH 1ST 8507-035 Hoop/loop Disc 6 Inch 80 G - Pack Of 50 | AD4QYY 42X688 8507-0356"Aluminum Oxide, StearatedGrade MEDDGold80Paper50€32.61
FINISH 1ST 8500-035 Hoop/loop Disc 6 Inch 120 G - Pack Of 50 | AD4QYZ 42X689 8500-0356"Aluminum Oxide, StearatedFineCGold120Paper50€28.17
FINISH 1ST 8501-035 Hoop/loop Disc 6 Inch 150 G - Pack Of 50 | AD4QZA 42X690 8501-0356"Aluminum Oxide, StearatedFineCGold150Paper50€27.16
FINISH 1ST 8509-035 Hoop/loop Disc 6 Inch 180 G - Pack Of 50 | AD4QZB 42X691 8509-0356"Aluminum Oxide, StearatedExtra FineCGold180Paper50€25.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FINISH 1ST 8297-035 Conditioning Disc 2 Inch Red - Pack Of 25
€51.25 /pack