Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FIMCO 5051022 Hose Clamp 1/2 Inch | AC9REZ 3JEK2

FIMCO 5051022 Hose Clamp 1/2 Inch

Item: AC9REZ Model: 5051022Cross Ref: 3JEK2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
Size Range1/2"
Compatible Product TypeSprayer
MaterialStainless Steel
Overall Length1/2"
Overall Width5/8"
Product TypeHose Clamp

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)3.18
HS code8424909080
Country of OriginCN

Product Variants

ProductModelMPNPrice
FIMCO 5051114 Hose Clamp 3/8 Inch | AC9REC 3JEF8 50511145051114€1.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIMCO 5051022 Hose Clamp 1/2 Inch
€1.62 /unit