FILLRITE FR1210GA Fuel Transfer Pump 15 gpm 3/4 Inch | AH8ETQ 38NH82

FILLRITE FR1210GA Fuel Transfer Pump 15 gpm 3/4 Inch

Item: AH8ETQ Model: FR1210GACross Ref: 38NH82
In Stock

Get it by Tuesday, Jun 17

€799.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Transfer Pump
Bearing TypeAdjustable
Bypass ValveYes
Discharge Hose Size3/4" x 12 ft.
Duty Cycle30 min. On/30 min. Off
For Container Size275 gal.
Full Load Amps26A
Hose Dia.3/4"
Housing MaterialCast Iron
Hp1/4 hp
IncludesHose, Installation Components, Nozzle, Suction Pipe
Includes Suction TubeYes
Inlet Size1"
Max. Flow Rate15 GPM
Max. Head37 ft.
Max. Head Pressure16 psi
Max. Outlet Pressure16 psi
Max. Viscosity39.5 SUS
Media TypeBiodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits
MeteredNo
Motor Speed2600 RPM
Motor TypePermanent Magnet
Mount TypeBung
Nozzle MaterialAluminum
Nozzle TypeAutomatic Diesel
Outlet Size3/4"
Overall Height9"
Overall Length12 1/4"
Overall Width9"
Power Cord Length18 ft.
Power SourceElectric
Pump Connection TypeNPT
Pump DesignRotary Vane
Pump Kit TypePump With Hose And Nozzle
Pump Mount Size2"
Rated Voltage12V DC
Runs DryYes
Seal MaterialBuna N
Seal TypeMechanical
Self PrimingYes
SeriesFR1200 Series
Suction Tube Length33"
Thermal ProtectionYes
Wetted MaterialBuna N, Ceramic, Cork, Stainless Steel, Steel, Thermoset Plastic, Viton
Agency CompliancecULus
Cord Length18 ft.
Discharge Connection TypeNPT
For Media TypeBiodiesel, Diesel, Ethanol, Gasoline, Kerosene, Mineral Spirits
Full Load Current (a)26A
Maximum Head37 ft.
Maximum Head Pressure16 psi
Maximum Outlet Pressure16 psi
Maximum Viscosity39.5 SUS
MeterNot Included
Motor Hp1/4 hp
Motor Speed (rpm)2600 RPM
Self-primingYes
Wetted MaterialsBuna-N, Ceramic, Cork, Stainless Steel, Steel, Thermoset, Viton

Shipping Info:

Ship weight (kg) 15.93
Ship height (cm)25.91
Ship length (cm)44.2
Ship width (cm)44.45
Country of OriginUS

Product Details:

    • Transfer Pump Application : Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
    • Pump Mount Size : 2"

Product Variants

ProductModelHpHousing MaterialRated VoltageMax. Flow RateDischarge Hose SizeNozzle TypeMount TypeOverall WidthPrice
DAYTON 12F724 Pump Fuel Transfer 12 Vdc 15 Gpm | AA4CWV 12F7241/7 hpAluminum12V DC15 GPM12 ft.Manual-10"€477.54
DAYTON 12F725 Pump Fuel Transfer 12 Vdc 20 Gpm | AA4CWW 12F7251/7 hpAluminum12V DC20 GPM12 ft.Manual-10"€958.62
DAYTON 12F726 Pump Fuel Transfer 115 Vac 15 Gpm | AA4CWX 12F7261/8 hpAluminum115V AC13 GPM12 ft.Manual Gasoline-10"€646.57
DAYTON 40M293 Pump Fuel Transfer 1/4 Hp 12vdc 3/4 In | AD3QNV 40M2931/4 hpAluminum12V DC12 GPM13 ft.Manual-4 2/5"€244.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FILLRITE FR1210GA Fuel Transfer Pump 15 gpm 3/4 Inch
€799.06 /unit