Flat Shipping

Flat Shipping at €24.99 + VAT

FILLRITE ARCH07520A Fuel Hose, 3/4 Inch NPT, 3/4 Inch, 15 ft Length, Fuel Transfer Pumps, 50 PSI Max. Pressure

Item: CP4ZXX Model: ARCH07520ACross Ref: 48YA66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€211.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Hose
ApplicationAgriculture, Construction, Mining
Dia.3/4"
Diameter3/4"
For Use WithFuel Transfer Pumps
Inlet Size3/4"
Inlet TypeNPT
Length15 ft.
MaterialNeoprene Rubber
Max. Pressure50 psi
Outlet Size3/4"
Size3/4"
TypeAnti Static
Agency ComplianceUL Listed
For Media TypeDiesel, Gasoline, Kerosene
Hose Cover MaterialNeoprene
Hose Fitting A MaterialBrass
Hose Fitting A Size3/4"
Hose Fitting A TypeMNPT
Hose Fitting B MaterialBrass
Hose Fitting B Size3/4"
Hose Fitting B TypeMNPT
Hose Inside Diameter3/4"
Hose Length20 ft.
Hose Outside Diameter1 1/8"
Hose Tube MaterialNitrile
Max. Working Pressure @ 70°f50 psi
Temperature Range-40°F to +130°F
Ul ListedYes

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)4.83
Ship length (cm)40.13
Ship width (cm)36.07
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FILLRITE ARCH07520A Fuel Hose, 3/4 Inch NPT, 3/4 Inch, 15 ft Length, Fuel Transfer Pumps, 50 PSI Max. Pressure
€211.80 /unit