Flat Shipping

Flat Shipping at €24.99 + VAT

FIBRE-METAL BY HONEYWELL P2ASW15A000 Hard Hat Front Brim G/c Swingstrap Red | AB7KVE 23V861

FIBRE-METAL BY HONEYWELL P2ASW15A000 Hard Hat Front Brim G/c Swingstrap Red

Item: AB7KVE Model: P2ASW15A000Cross Ref: 23V861
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory SlotsYes
Ansi ClassC, G
Ansi TypeType 1
ColorRed
Fits Hat SizeUniversal
GraphicsNone
Shell MaterialThermoplastic
StyleFront Brim
SuspensionSwingstrap
VentingNo
Accessory Mounting OptionsSide-Slots
Ansi ClassificationType 1, Class G
ApplicationConstruction Sites
Csa ClassClass C, Class g
Csa Type1
Head Protection GraphicsNo Graphics
Head Protection MaterialFiberglass
Head Protection StyleFront Brim
Head Protection Suspension TypeRatchet (8-Point)
Head Protection VentingNo
High-visibilityNo
Number Of Suspension Points8
SeriesRoughneck P2A
StandardsANSI Z89.1-2014, CSA Z94.1-2015
Suspension Adjustment TypeRatchet

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)16.51
Ship length (cm)29.21
Ship width (cm)21.84
HS code6506106075
Country of OriginUS

Product Variants

ProductModelAccessory SlotsFits Hat SizeVentingGraphicsPrice
FIBRE-METAL BY HONEYWELL E2QRW75A000 Hard Hat Front Brim G/c Ratchet Dark Blue | AB7KTC 23V813 E2QRW75A000YesUniversalNoNone€46.88
FIBRE-METAL BY HONEYWELL E2QRW01A000 Hard Hat Front Brim G/c Ratchet White | AB7KTD 23V814 E2QRW01A000YesUniversalNoNone€46.35
FIBRE-METAL BY HONEYWELL E2QRW02A000 Hard Hat Front Brim G/c Ratchet Yellow | AB7KTE 23V815 E2QRW02A000YesUniversalNoNone€47.93
FIBRE-METAL BY HONEYWELL E2QRW03A000 Hard Hat Front Brim G/c Ratchet Orange | AB7KTF 23V816 E2QRW03A000YesUniversalNoNone€46.02
FIBRE-METAL BY HONEYWELL E2QRW71A000 Hard Hat Front Brim G/c Ratchet Blue | AB7KTG 23V817 E2QRW71A000YesUniversalNoNone€46.02
FIBRE-METAL BY HONEYWELL E2QRW74A000 Hard Hat Front Brim G/c Ratchet Green | AB7KTH 23V818 E2QRW74A000YesUniversalNoNone€47.93
FIBRE-METAL BY HONEYWELL E2QRW15A000 Hard Hat Front Brim G/c Ratchet Red | AB7KTJ 23V819 E2QRW15A000YesUniversalNoNone€48.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBRE-METAL BY HONEYWELL P2ASW15A000 Hard Hat Front Brim G/c Swingstrap Red
€59.78 /unit