Flat Shipping

Flat Shipping at €24.99 + VAT

FIBRE-METAL BY HONEYWELL F5400Z Faceshield Headgear For Hard Hat Plastic | AA7FNX 15W973

FIBRE-METAL BY HONEYWELL F5400Z Faceshield Headgear For Hard Hat Plastic

Item: AA7FNX Model: F5400ZCross Ref: 15W973
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaceshield Headgear
Dielectric ProtectionYes
Visor ColorGray
Visor Height4"
Visor MaterialPlastic
ColorGray
Compatible With BrandHoneywell Fibre Metal
Compatible With Grainger Part Number2KFY7
Compatible With Manufacturer Model NumberF400
Compatible With SeriesSeries Cap
FeaturesAdjustable Speedy Mounting Loops System for Frequent On/Off Use with Protective Caps, Goggles etc. May be Mounted While the Cap is on the Head, No Tools or Modified Caps Required, Welding Helmets
For Use WithAttaches to E2Q And P2HNQ Series Hard Hats
Headgear StyleSingle Crown
Includes4" Crown with Mounting Cups
MaterialPlastic
StandardsANSI Z87.1

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)11.94
Ship length (cm)32.26
Ship width (cm)26.42
HS code3926909980
Country of OriginUS

Product Variants

ProductModelVisor ColorVisor HeightDielectric ProtectionVisor MaterialPrice
FIBRE-METAL BY HONEYWELL F4400 Faceshield Headgear For Hard Hat Plastic | AA7FNV 15W971 F4400Black4"NoPlastic€32.13
FIBRE-METAL BY HONEYWELL F4500 Faceshield Headgear For Hard Hat Plastic | AA7FNW 15W972 F4500Black7"NoPlastic€42.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBRE-METAL BY HONEYWELL F5400Z Faceshield Headgear For Hard Hat Plastic
€39.74 /unit