Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FIBRE-METAL BY HONEYWELL 906GY Welding Helmet Shade 10 Gray | AC3YDM 2XKX8

FIBRE-METAL BY HONEYWELL 906GY Welding Helmet Shade 10 Gray

Item: AC3YDM Model: 906GYCross Ref: 2XKX8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€119.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPassive Welding Helmet
ColorGray
GraphicsNone
HeadgearRatchet
Lens Shade10 mg
MaterialThermoplastic
Number Of Arc Sensors0
Plate Height2"
Plate Width4 1/4"
Viewing Area2" x 4 1/4"
FeaturesExtended Throat Protection, Smooth Seamless Shell
Grind ModeNo
Helmet MaterialThermoplastic
Helmet TypePassive
IncludesShade Ten Filter Lens Installed
Includes BatteriesNo
Includes Electromagnetic SensorNo
SeriesTigerhood Classic
StandardsANSI, CSA CERTIFIED
Suspension Adjustment TypeRatchet
Welding Light State3
Welding Shade DesignationW10

Shipping Info:

Ship weight (kg) 0.8415
Ship height (cm)23.37
Ship length (cm)35.56
Ship width (cm)25.4
HS code6506103075
Country of OriginUS

Product Details:

    • Grind Mode (No)

Product Variants

ProductModelColorPlate WidthNumber Of Arc SensorsGraphicsViewing AreaPlate HeightPrice
FIBRE-METAL BY HONEYWELL 5906BK Welding Helmet Shade 10 Black | AA2BDC 10C434 5906BKBlack4 1/2"-None2" x 4 1/4"2"€114.40
FIBRE-METAL BY HONEYWELL 5906GY Welding Helmet Shade 10 Gray | AC3YDN 2XKX9 5906GYGray4 1/4"-None2" x 4 1/4"2"€108.92
FIBRE-METAL BY HONEYWELL 110PWE Welding Helmet Shade 10 White | AC3YDP 2XKY1 110PWEWhite4 1/4"-None2" x 4 1/4"2"€125.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBRE-METAL BY HONEYWELL 906GY Welding Helmet Shade 10 Gray
€119.92 /unit