Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FIBRE-METAL BY HONEYWELL 110PWE Welding Helmet Shade 10 White | AC3YDP 2XKY1

FIBRE-METAL BY HONEYWELL 110PWE Welding Helmet Shade 10 White

Item: AC3YDP Model: 110PWECross Ref: 2XKY1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€137.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPassive Welding Helmet
ColorWhite
GraphicsNone
HeadgearNeoprene Strap
Lens Shade10 mg
MaterialFiberglass
Number Of Arc Sensors0
Plate Height2"
Plate Width4 1/4"
Viewing Area2" x 4 1/4"

Shipping Info:

Ship weight (kg) 0.828
Ship height (cm)23.11
Ship length (cm)35.31
Ship width (cm)25.4
HS code6506103075
Country of OriginUS

Product Details:

Fibre-Metal By Honeywell 110PWE welding helmet reflects sparks & spatter for safe welding operation by pipe welders in harsh environments. This Honeywell Fibre Metal welding helmet has a compact design to allow access to tight areas, unlike a standard helmet that won't fit.

Features:

  • Fibre-Metal 110PWE welding helmet has a shade 10 polycarbonate filter plate & lens, and a passive lens suitable for occasional welding applications or applications requiring the same welding shade for long time periods.
  • This Pipeliner Series Honeywell 110PWE white welding helmet provides a large enough viewing angle for maximum welding performance.

Frequently Asked Questions:

Q. Can this Fibre-Metal By Honeywell 110PWE welding helmet be adjusted by users?

A. This Honeywell Fibre Metal welding helmet features a constant-fit rubber headband to allow frequent re-adjustments while being comfortable.

Q. What is this Honeywell Fibre Metal welding helmet made of?

A. This white welding helmet has fibreglass construction for resistance to moisture, impact, cracks or splits in the harshest environments.

Q. Does Fibre-Metal By Honeywell 110PWE welding helmet provide UV protection?

A. Yes, this Honeywell Fibre Metal welding helmet's lens provides protection to the user's eyes against UV (ultraviolet) & IR (infrared) light.

Product Variants

ProductModelColorPlate WidthNumber Of Arc SensorsGraphicsViewing AreaPlate HeightPrice
FIBRE-METAL BY HONEYWELL 5906BK Welding Helmet Shade 10 Black | AA2BDC 10C434 5906BKBlack4 1/2"-None2" x 4 1/4"2"€114.40
FIBRE-METAL BY HONEYWELL 906GY Welding Helmet Shade 10 Gray | AC3YDM 2XKX8 906GYGray4 1/4"-None2" x 4 1/4"2"€103.78
FIBRE-METAL BY HONEYWELL 5906GY Welding Helmet Shade 10 Gray | AC3YDN 2XKX9 5906GYGray4 1/4"-None2" x 4 1/4"2"€108.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBRE-METAL BY HONEYWELL 110PWE Welding Helmet Shade 10 White
€137.08 /unit