Flat Shipping

Flat Shipping at €24.99 + VAT

FIBERGRATE 876090 Grating Clip, 316 Stainless Steel, Grating Mount Type | CG8UVQ 420D10

FIBERGRATE 876090 Grating Clip, SS, Grating Mount, Plain, Gr. 316, 1 In Opening Size, 25 Pk

Item: CG8UVQ Model: 876090Cross Ref: 420D10
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€204.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrating Clip
FinishPlain
Fits Bearing Bar Height2"
Fits Bearing Bar Spacing2"
GradeGrade 316
MaterialStainless Steel
Opening Size1"
Screw Size1/4"
System Of MeasurementImperial
TypeGrating Mount
Fits Grating Opening Size1"
Fits Support Thickness1"
Meets/exceedsASTM-A-240-16A, ASTM-A-480-16B, ASTM-A-666-15

Shipping Info:

Ship weight (kg) 0.7245
Country of OriginVaries

Product Details:

    • Fastens Grating

Product Variants

ProductModelScrew SizeOpening SizeFits Bearing Bar HeightFits Bearing Bar SpacingMaterialTypeGradeFinishPkg. Qty.Price
FIBERGRATE 876000 Grating Clip, 316 Stainless Steel, Grating Mount Type | CG8UVF 420D01 876000M103/4"1"1"Stainless SteelGrating MountGrade 316Plain25€223.19
FIBERGRATE 876020 Grating Clip, 316 Stainless Steel, Grating Mount Type | CG8UVH 420D03 8760201/4"1 1/4"1" to 1 1/2"1 1/2"Stainless SteelGrating MountGrade 316Plain25€94.14
FIBERGRATE 876040 Grating Clip, 316 Stainless Steel, Grating Mount Type | CG8UVK 420D05 8760401/4"1 3/4"2"2"Stainless SteelGrating MountGrade 316Plain25€231.94
FIBERGRATE 876070 Grating Clip, 316 Stainless Steel, Grating Mount Type | CG8UVN 420D08 8760701/4"29/32"1" to 1 1/2"1 1/2"Stainless SteelGrating MountGrade 316Plain25€271.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBERGRATE 876090 Grating Clip, SS, Grating Mount, Plain, Gr. 316, 1 In Opening Size, 25 Pk
€204.64 /pack