FIBERGRATE 875160 1-Step FRP Composite Crossover Bridge, 19 Inch Platform Height | CD2JDE 436H11

FIBERGRATE 875160 1-Step FRP Composite Crossover Bridge, 19 Inch Platform Height

Item: CD2JDE Model: 875160Cross Ref: 436H11
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,606.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrossover Bridge
Bottom Width3.187"
Capacity500 lbs.
Climbing Angle62.2°
ColorYellow
FinishUnfinished
Handrail Height42"
Ladder TreadOpen Grip
MaterialFrp Composite
Number Of Steps1
Overall Height61"
Overall Span36"
Platform Depth1"
Platform Height19"
Span27"
Step Depth8 1/2"
Step TreadOpen Grip
Step Width30"
TreadOpen Grip
Tread PatternOpen Grip
Vertical Clearance12"
AssemblyUnassembled
Base Span36"
Base Width39.8"
Components IncludedHandrails
Horizontal Clearance Width27"
Load Capacity500 lbs.
Max Reach Height8 ft.
Platform Width39.8"
Product TypeCrossover Bridge
StandardsIBC, OSHA COMPLIANT
Tread TypeExpanded Metal
Tread TypeOpen Grip
Vertical Clearance Height12"
Weight200 lbs.

Shipping Info:

Ship weight (kg) 92.25
Ship height (cm)154.94

Product Variants

ProductModelNumber Of StepsPlatform HeightOverall HeightBottom WidthHandrail HeightPlatform DepthSpanTreadPrice
FIBERGRATE 875170 2-Step FRP Composite Crossover Bridge, 28-1/2 Inch Platform Height | CD2JDF 436H12 875170228 1/2"70 1/2"3 3/16"42"1"27"Open Grip€8,147.68
RFQ
FIBERGRATE 875180 3-Step FRP Composite Crossover Bridge, 38 Inch Platform Height | CD2JDG 436H13 875180338"80"3 3/16"42"1"27"Open Grip€9,046.96
FIBERGRATE 875190 4-Step FRP Composite Crossover Bridge, 47-1/2 Inch Platform Height | CD2JDH 436H14 875190447 1/2"89 1/2"3 3/16"42"1"27"Open Grip€9,331.34
FIBERGRATE 875200 5-Step FRP Composite Crossover Bridge, 57 Inch Platform Height | CD2JDJ 436H15 875200557"99"3 3/16"42"1"27"Open Grip€9,523.50
FIBERGRATE 875210 7-Step FRP Composite Crossover Bridge, 76 Inch Platform Height | CD2JDK 436H16 875210776"118"3 3/16"42"1"27"Open Grip€11,506.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBERGRATE 875160 1-Step FRP Composite Crossover Bridge, 19 Inch Platform Height
€6,606.43 /unit