FIBERGRATE 872150 Fiberglass Pultruded Grating, Structural Grating, 1.5 Inch Overall Height | CP4ZPQ

FIBERGRATE 872150 Fiberglass Pultruded Grating, Structural Grating, 1.5 Inch Overall Height

Item: CP4ZPQ Model: 872150Cross Ref: 49AK96
In Stock

Get it by Tuesday, Jun 10

€1,021.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrating
Bearing Bar Height1 1/2"
Bearing Bar Spacing1 1/2"
Bearing Bar Spacing Center-to-center1 1/2"
Bearing Bar Thickness3/5"
Bearing Bar Width3/5"
ColorGray
Depth1 1/2"
Grating KeyI6015
Height1 1/2"
Length8 ft.
MaterialFiberglass
Max. Temp.180°F
Nominal Size4 ft. x 8 ft.
Resin NameVI CORR
Resin PropertiesAcid Resistant
Span8 ft.
Span Length96"
System Of MeasurementInch
Top SurfaceGrit Top
TypeStructural Grating
Width4 ft.
Mesh PatternNone
Nominal Size (wxl)4 ft. x 8 ft.
Overall Height1 1/2"
Overall Length8 ft.
Overall Width4 ft.
Product TypeIndustrial Pultruded Grating

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)5.08
Ship length (cm)2.54
Ship width (cm)91.44

Product Variants

ProductModelResin PropertiesHeightColorBearing Bar ThicknessBearing Bar SpacingMax. Temp.Grating KeyNominal SizePrice
FIBERGRATE 879630 Fiberglass FRP Grating, Fibergrate, Impact Resistant Grating, High Load Capacity Grating | CP4ZKP 879630Corrosion Resistant2"Gray12/25"1"150°F-4 ft. x 8 ft.€2,560.27
FIBERGRATE 879640 Fiberglass FRP Grating, Fibergrate, Impact Resistant Grating, High Load Capacity Grating | CP4ZKQ 879640Acid Resistant2"Gray12/25"1"180°F-4 ft. x 8 ft.€3,013.17
FIBERGRATE 879610 Fiberglass FRP Grating, Fibergrate, Impact Resistant Grating, High Load Capacity Grating | CP4ZKR 879610Corrosion Resistant1 1/2"Gray0.43"1"150°F-4 ft. x 8 ft.€1,981.03
FIBERGRATE 879620 Fiberglass FRP Grating, Fibergrate, Impact Resistant Grating, High Load Capacity Grating | CP4ZKT 879620Acid Resistant1 1/2"Gray0.43"1"180°F-4 ft. x 8 ft.€2,332.62
FIBERGRATE 872000 Fiberglass Pultruded Grating & Aqua Grate, Structural Grating | CP4ZLV 872000Flame Resistant1"Gray1 1/2"1.719"140°FT121036" x 8 ft.€870.20
FIBERGRATE 872035 Fiberglass Pultruded Grating & Aqua Grate, Structural Grating | CP4ZLW 872035Flame Resistant1"Gray1 1/2"1.719"140°FT12105 ft. x 10 ft.€1,465.60
FIBERGRATE 872045 Fiberglass Pultruded Grating & Aqua Grate, Structural Grating | CP4ZLX 872045Flame Resistant1 1/2"Gray1 1/2"1.719"140°FT121536" x 8 ft.€952.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FIBERGRATE 872150 Fiberglass Pultruded Grating, Structural Grating, 1.5 Inch Overall Height
€1,021.62 /unit