Flat Shipping

Flat Shipping at €24.99 + VAT

CAROL E1006S.41.10 Sound/alarm/security Cable 22awg 1000 Feet | AB6LYP 21Y766

CAROL E1006S.41.10 Sound/alarm/security Cable 22awg 1000 Feet

Item: AB6LYP Model: E1006S.41.10Cross Ref: 21Y766
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€405.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCommunication Cable
ColorGray
Conductor Size22 AWG
Conductor TypeStranded Copper
Insulation MaterialSemi Rigid PVC
Insulation TypePremium Grade, Coior Coded
Jacket ColorGray
Jacket MaterialPVC
Length1000 ft.
Nominal Outside Dia.0.164"
Number Of Conductors6
Shielded / UnshieldedUnshielded
Shielding MaterialNone
Spool/coil Length1000 ft.
Vertical Tray Flame TestCalifornia State Fire Marshall Approved
Voltage300V
ApplicationAlarm Systems, Audio Systems, Communications
Fire RatingRiser
Outside Diameter0.2"
Package TypeReel In A Box
PairingUnpaired
Power LimitedPower Limited
Product TypeUnrated Communication Cable
ShieldedUnshielded
Solid/strandedStranded
StandardsNEC ARTICLE 725 CL3R, NEC ARTICLE 800 CMR, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 9.855
Ship height (cm)17.78
Ship length (cm)30.48
Ship width (cm)30.48
HS code8544493080
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsJacket ColorJacket MaterialShielding MaterialInsulation MaterialStranded / SolidShieldedFire Rating (data Cable)Price
CAROL E1032S.18.10 Wire Sound And Security 18 Awg Gray | AA8YKM 1ATJ3 E1032S.18.102RedPVC-Semi Rigid PVCStrandedUnshieldedRiser€143.14
CAROL E1034S.18.10 Wire Sound And Security 18 Awg Gray | AA8YKN 1ATJ4 E1034S.18.104GreenPVC-Semi Rigid PVCStrandedUnshieldedRiser€270.28
CAROL E3032S.18.86 Wire Sound And Security 18 Awg Natural | AA8YKP 1ATJ6 E3032S.18.862NaturalPVC--StrandedUnshieldedPlenum€144.75
CAROL E3034S.18.86 Wire Sound And Security 18 Awg Natural | AA8YKQ 1ATJ7 E3034S.18.864NaturalPVC--StrandedUnshieldedPlenum€263.82
CAROL E2002S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKR 1ATJ8 E2002S.18.102RedPVCFoilSemi Rigid PVCStrandedShieldedRiser€106.88
CAROL E2006S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKV 1ATK6 E2006S.18.106BluePVCFoilSemi Rigid PVCStrandedShieldedRiser€198.22
CAROL E2008S.18.10 Wire Sound And Security 22 Awg Gray | AA8YKW 1ATK7 E2008S.18.108YellowPVCFoilSemi Rigid PVCStrandedShieldedRiser€256.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CAROL E1006S.41.10 Sound/alarm/security Cable 22awg 1000 Feet
€405.36 /unit