Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FERRAZ SHAWMUT TR17-1/2R Fuse, 17 1/2 A, 250 VAC, 2 Inch Length x 9/16 Inch dia Fuse Size, Cylindrical Body, TR-R | CT3ALZ

MERSEN FERRAZ TR17-1/2R Fuse, 17 1/2 A, 250 VAC, 2 Inch Length x 9/16 Inch dia Fuse Size, Cylindrical Body

Item: CT3ALZ Model: TR17-1/2RCross Ref: 4TCR3
In Stock : 35 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps7.5A
Body MaterialPolyester
Body StyleCylindrical
ClassRK5
Dc Voltage160V DC
Diameter9/16"
ElementDual
Fits Fuse Block StyleRejection
Fuse Length2"
Interrupt Rating200 kA @ 250V AC, 20 kA @ 160V DC
Length2"
SeriesTR-R Series
Speed TypeTime Delay
Visual IndicationNon Indicating
Ac Voltage Rating250V AC
Compatible Fuse Block Series2HKRFB
Dc Voltage Rating160V DC
Equivalent Brand And SeriesBussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R Series
Equivalent SeriesECNR, FLNR, FRN-R, TR-R
Fuse Size2" L x 9/16" dia.
SpeedTime Delay
StandardsCSA, UL

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)1.42
Country of OriginMX

Product Variants

ProductModelAmpsVisual IndicationBody StyleBody MaterialDiameterFuse LengthDc VoltageAc VoltagePrice
FERRAZ SHAWMUT TRS1-1/8R Fuse, 1 1/8 A, 600 VAC, 5 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body, TRS-R | CT3AKK TRS1-1/8R1.125ANon IndicatingCylindricalPolyester13/16"5"600V DC600V AC€15.97
FERRAZ SHAWMUT TR1-4/10R Fuse, 1 4/10 A, 250 VAC, 2 Inch Length x 9/16 Inch dia Fuse Size, Cylindrical Body, TR-R | CT3AKM TR1-4/10R1 4/10ANon IndicatingCylindricalPolyester9/16"2"250V DC250V AC€17.22
FERRAZ SHAWMUT TR1-6/10R Fuse, 1 6/10 A, 250 VAC, 2 Inch Length x 9/16 Inch dia Fuse Size, Cylindrical Body, TR-R | CT3AKR TR1-6/10R1 6/10ANon IndicatingCylindricalPolyester9/16"2"250V DC250V AC€9.53
FERRAZ SHAWMUT TRS1-6/10R Fuse, 1 6/10 A, 600 VAC, 5 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body, TRS-R | CT3AKV TRS1-6/10R1 6/10ANon IndicatingCylindricalPolyester13/16"5"600V DC600V AC€15.19
FERRAZ SHAWMUT TRS1-8/10R Fuse, 1 8/10 A, 600 VAC, 5 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body, TRS-R | CT3AKZ TRS1-8/10R1 8/10ANon IndicatingCylindricalPolyester13/16"5"600V DC600V AC€15.19
FERRAZ SHAWMUT TRS1R Fuse, 1 A, 600 VAC, 5 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body, TRS-R | CT3ALA TRS1R1ANon IndicatingCylindricalPolyester13/16"5"600V DC600V AC€15.19
FERRAZ SHAWMUT TRS1/10R Fuse, 1/10 A, 600 VAC, 5 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body, TRS-R | CT3ALE TRS1/10R0.1ANon IndicatingCylindricalPolyester13/16"5"600V DC600V AC€15.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ TR17-1/2R Fuse, 17 1/2 A, 250 VAC, 2 Inch Length x 9/16 Inch dia Fuse Size, Cylindrical Body
€9.64 /unit