Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5VMG7 Rod Clevis Fits 80 100mm Bore Cylinders | AE6WFN

SPEEDAIRE 5VMG7 Rod Clevis Fits 80 100mm Bore Cylinders

Item: AE6WFN Model: 5VMG7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€100.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Mounting Hardware
Bore Dia.80 mm
Fits80mm
MaterialAluminum
MountingRod Clevis
Overall Length79 mm
Compatible With BrandSpeedAire
Fits Bore Diameter80 mm
Mount TypeClevis
Overall Width25 mm
Thread SizeM20 x 1.5

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)12.7
HS code7616995090
Country of OriginCN

Product Variants

ProductModelBore Dia.Overall LengthMaterialFitsMountingPrice
SPEEDAIRE 5VLX7 Rod Clevis Fits 3-1/4 4 5 Bore | AE6WBT 5VLX74"1 1/8"Steel3-1/4", 4", 5"Rod Clevis€73.39
SPEEDAIRE 5VMG5 Rod Clevis Fits 40 Mm Bore Cylinders | AE6WFL 5VMG540 mm52 mmAluminum40mmRod Clevis€53.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VMG7 Rod Clevis Fits 80 100mm Bore Cylinders
€100.80 /unit