Flat Shipping

Flat Shipping at €24.99 + VAT

FERRAZ SHAWMUT GPM-G1 Panel-Mount Fuse Holder, 0 to 10 A, 250VAC, 3/16 Inch Quick Connect, Nonindicating | CT3AQL

MERSEN FERRAZ GPM-G1 Panel-Mount Fuse Holder, 0 to 10 A, 250VAC, 3/16 Inch Quick Connect, Nonindicating

Item: CT3AQL Model: GPM-G1Cross Ref: 540H68
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Holder
Amp Range0-10A
Body MaterialPBT
Connector Size0.188"
Connector TypeQuick Connect
Diameter1/4"
Fits Fuse TypeGlass And Ceramic
Fuse Block StyleNonrejection
Fuse Cap StyleFingergrip Screw In
Fuse Ul ClassNot Rated
Length1 1/4"
Mounting Hole0.594" x 0.547"
Mounting TypePanel
Number Of Poles1
Visual IndicationNon Indicating
Voltage250V AC
For Fuse Size1 1/4" L x 1/4" dia.
Mounting StylePanel
StandardsCSA, UR
Voltage Rating250V AC

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelBody MaterialConnector TypeVoltageAc Voltage RatingAmp RangeFuse Ul ClassFits Fuse TypeFuse Cap StylePrice
MERSEN FERRAZ GPM-B90 Fuse Base, 600V, 30A, 1 Pole | CH4YFG GPM-B90Thermoplastic--600V----€23.60
MERSEN FERRAZ GPM-BRR Fuse Base, 600V, 30A, 1 Pole | CH4YFH GPM-BRRThermoplastic--600V AC-----
RFQ
MERSEN FERRAZ GPM-BRR90 Fuse Base, 600V, 30A, 1 Pole | CH4YFJ GPM-BRR90Thermoplastic--600V AC-----
RFQ
MERSEN FERRAZ GPM-S Fuse Base, 600V, 30A, 1 Pole | CH4YFK GPM-SThermoplastic--600V----€15.85
MERSEN FERRAZ GPM-S90 Fuse Base, 600V, 30A, 1 Pole | CH4YFL GPM-S90Thermoplastic--600V----€15.85
MERSEN FERRAZ GPM-SRR Fuse Base, 600V, 30A, 1 Pole | CH4YFM GPM-SRRThermoplastic--600V AC-----
RFQ
MERSEN FERRAZ GPM-SRR90 Fuse Base, 600V, 30A, 1 Pole | CH4YFN GPM-SRR90Thermoplastic--600V AC-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GPM-G1 Panel-Mount Fuse Holder, 0 to 10 A, 250VAC, 3/16 Inch Quick Connect, Nonindicating
€10.68 /unit