MERSEN FERRAZ GPM-B90 Fuse Base, 600V, 30A, 1 Pole

Item: CH4YFG Model: GPM-B90Cross Ref: 5FXU9
In Stock

Get it by Wednesday, Jun 11

€23.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Base
Ac Voltage Rating600V
Amps30A
Body MaterialThermoplastic
Height1.13"
Length2.11"
Max. Fuse Rating30A
Number Of Poles1
Width1.13"
Diameter0.4063"
For Fuse Size1 1/2" L x 13/32" dia..
Fuse Block StyleNonrejection
Fuse Cap StyleBayonet Knob
Fuse Ul ClassMidget
Mounting StylePanel
StandardsCSA, UL-R
Visual IndicationNonindicating
Voltage Rating600V AC/DC

Shipping Info:

Ship weight (kg) 0.306
Ship height (cm)17.78
Ship length (cm)11.76
Ship width (cm)5.41
Country of OriginMX

Product Variants

ProductModelBody MaterialConnector TypeVoltageAc Voltage RatingAmp RangeFuse Ul ClassFits Fuse TypeFuse Cap StylePrice
MERSEN FERRAZ GPM-BRR Fuse Base, 600V, 30A, 1 Pole | CH4YFH GPM-BRRThermoplastic--600V AC-----
RFQ
MERSEN FERRAZ GPM-BRR90 Fuse Base, 600V, 30A, 1 Pole | CH4YFJ GPM-BRR90Thermoplastic--600V AC-----
RFQ
MERSEN FERRAZ GPM-S Fuse Base, 600V, 30A, 1 Pole | CH4YFK GPM-SThermoplastic--600V----€15.85
MERSEN FERRAZ GPM-S90 Fuse Base, 600V, 30A, 1 Pole | CH4YFL GPM-S90Thermoplastic--600V----€15.85
MERSEN FERRAZ GPM-SRR Fuse Base, 600V, 30A, 1 Pole | CH4YFM GPM-SRRThermoplastic--600V AC-----
RFQ
MERSEN FERRAZ GPM-SRR90 Fuse Base, 600V, 30A, 1 Pole | CH4YFN GPM-SRR90Thermoplastic--600V AC-----
RFQ
MERSEN FERRAZ GPM-WT Fuse Holder, 600V, 30A, 1 Pole | CH4YFP GPM-WTThermoplastic--600V AC-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ GPM-B90 Fuse Base, 600V, 30A, 1 Pole
€23.60 /unit