Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FERRAZ SHAWMUT DFC-9 Fuse Block Cover, 0 to 30 A, Nonindicating, 1.55 Inch Height | CT3AHG

MERSEN FERRAZ DFC-9 Fuse Block Cover, 0 to 30 A, Nonindicating, 1.55 Inch Height

Item: CT3AHG Model: DFC-9Cross Ref: 15D769
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Block Cover
Amps0-30A
For Fuse ClassClass H, Class K5, Class RK5 And Class RK1
For Use WithMost Brands Of Fuse Blocks
Height1.55"
Length3.71"
Visual IndicationNon Indicating
Voltage250V AC
Width0.85"
Ac Voltage Rating250V AC
Amp Range0-30A
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)3.94
Ship length (cm)9.42
Ship width (cm)2.16
Country of OriginCN

Product Variants

ProductModelHeightFor Fuse ClassVisual IndicationAmpsFor Use WithPrice
MERSEN DFC-1 Dfc Fuse Block Covers, 0A To 30A, 600VAC, Nonindicating | CH6NXF 5LCK9 DFC-11.97"J-0-30A-€15.76
MERSEN DFC-6 Dfc Fuse Block Covers, 31A To 60A, 600VAC, Nonindicating | CH6NXG 15D768 DFC-62.17"J-31-60A-€16.75
MERSEN DFC-6I Fuse Block Cover, 31 To 60A, 600VAC | CH6NXH 5LCL4 DFC-6I2.17"--31-60A-€20.46
FERRAZ SHAWMUT DFC-7I Fuse Block Cover, 0 to 30 A, Indicating, 1.37 Inch Height | CT3AHA DFC-7I1.37"Class CC, G And MidgetIndicating0-30AMost Brands Of Fuse Blocks€19.44
FERRAZ SHAWMUT DFC-9I Fuse Block Cover, 0 to 30 A, Indicating, 1.55 Inch Height | CT3AHB DFC-9I1.55"Class H, Class K5, Class RK5 And Class RK1Indicating0-30AMost Brands Of Fuse Blocks€23.13
FERRAZ SHAWMUT DFC-1I Fuse Block Cover, 0 to 30 A, Indicating, 1.97 Inch Height | CT3AHC DFC-1I1.97"JIndicating0-30AMost Brands Of Fuse Blocks€21.92
FERRAZ SHAWMUT DFC3LP Fuse Block Cover, 0 to 30 A, Nonindicating, 1.04 Inch Height | CT3AHD DFC3LP1 1/25"CC AND MIDGETNon Indicating0-30AMost Brands Of Fuse Blocks€14.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ DFC-9 Fuse Block Cover, 0 to 30 A, Nonindicating, 1.55 Inch Height
€20.20 /unit