Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FERRAZ SHAWMUT ATQ2 Fuse, 2 A, 500 VAC, 10kA at 500 VAC, 1-1/2 Inch Length x 13/32 Inch dia Fuse Size, ATQ | CT3BBZ

MERSEN FERRAZ ATQ2 Fuse, 2 A, 500 VAC, 10kA at 500 VAC, 1-1/2 Inch Length x 13/32 Inch dia Fuse Size

Item: CT3BBZ Model: ATQ2Cross Ref: 4ZCK9
In Stock : 2 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage500V AC
Amps2A
Body MaterialMelamine
Body StyleCylindrical
ClassMidget
Dc VoltageNot Rated
Diameter0.406"
ElementDual
Fits Fuse Block StyleNon Rejection
Interrupt Rating10 kA @ 500V AC
Length1 1/2"
SeriesATQ
Speed TypeTime Delay
Visual IndicationNon Indicating
Ac Voltage Rating500V AC
Compatible Fuse Block SeriesFEB, FEBN, Fex, GPM, MFB, USFM10, USM
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann FNQ, Littelfuse FLQ, Mersen ATQ, Power First HC10S
Equivalent SeriesATQ, FLQ, FNQ, HC10S
Fuse Size1 1/2" L x 13/32" dia.
SpeedTime Delay
StandardsCSA, UL

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)1.04
Country of OriginMX

Product Variants

ProductModelAmpsInterrupt RatingDiameterNumber Of PolesBody MaterialBody StyleElementClassPrice
FERRAZ SHAWMUT ATQ1 Fuse, 1 A, 500 VAC, 10kA at 500 VAC, 1-1/2 Inch Length x 13/32 Inch dia Fuse Size, ATQ | CT3BBK ATQ11A10 kA @ 500V AC0.406"-MelamineCylindricalDualMidget€16.04
FERRAZ SHAWMUT ATQ1/2 Fuse, 1/2 A, 500 VAC, 10kA at 500 VAC, 1-1/2 Inch Length x 13/32 Inch dia Fuse Size, ATQ | CT3BBM ATQ1/20.5A10 kA @ 500V AC0.406"1MelamineCylindricalDualMidget€16.04
FERRAZ SHAWMUT ATQ15 Fuse, 15 A, 500 VAC, 10kA at 500 VAC, 1-1/2 Inch Length x 13/32 Inch dia Fuse Size, ATQ | CT3BBU ATQ1515A10 kA @ 500V AC0.406"-MelamineCylindricalDualMidget€16.04
FERRAZ SHAWMUT ATQ3 Fuse, 3 A, 500 VAC, 10kA at 500 VAC, 1-1/2 Inch Length x 13/32 Inch dia Fuse Size, ATQ | CT3BCE ATQ33A10 kA @ 500V AC0.406"-MelamineCylindricalDualMidget€19.15
FERRAZ SHAWMUT ATQ8 Fuse, 8 A, 500 VAC, 10kA at 500 VAC, 1-1/2 Inch Length x 13/32 Inch dia Fuse Size, ATQ | CT3BCQ ATQ88A10 kA @ 500V AC0.406"-MelamineCylindricalDualMidget€18.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ ATQ2 Fuse, 2 A, 500 VAC, 10kA at 500 VAC, 1-1/2 Inch Length x 13/32 Inch dia Fuse Size
€20.49 /unit