Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FERRAZ SHAWMUT AJT1-8/10N Fuse, 1 8/10 A, 600 VAC, 2-1/4 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body | CT3AKX

MERSEN FERRAZ AJT1-8/10N Fuse, 1 8/10 A, 600 VAC, 2-1/4 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body

Item: CT3AKX Model: AJT1-8/10NCross Ref: 4TAN4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage600V AC
Amps1 8/10A
Body MaterialMelamine
Body StyleCylindrical
Dc Voltage Rating500V DC
ElementDual
Fits Fuse Block StyleNon Rejection
Fuse ClassClass J
Fuse Dia.0.812"
Fuse Length2 1/4"
Interrupt Rating100 kA @ 500V DC, 200 kA @ 600V AC
SeriesAJT
Speed TypeTime Delay
Visual IndicationIndicating
Ac Voltage Rating600V AC
ClassJ
Compatible Fuse Block SeriesJFB, SJ, US3J, US5J
Diameter13/16"
Equivalent Brand And SeriesBussmann LPJ, Littelfuse JTD, Mersen AJT Series
Equivalent SeriesAJT, JTD, LPJ
Fuse Size2 1/4" L x 13/16" dia.
Length2 1/4"
SpeedTime Delay
StandardsUL/CSA

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.29
Ship length (cm)10.8
Ship width (cm)6.05
Country of OriginMX

Product Variants

ProductModelAmpsVisual IndicationSpeed TypeElementFits Fuse Block StyleDc Voltage RatingBody StyleFuse ClassPrice
FERRAZ SHAWMUT AJT1-1/2N Fuse, 1 1/2 A, 600 VAC, 2-1/4 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body | CT3AKA AJT1-1/2N1.5AIndicatingTime DelayDualNon Rejection500V DCCylindricalClass J€22.00
FERRAZ SHAWMUT AJT1-1/4N Fuse, 1 1/4 A, 600 VAC, 2-1/4 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body | CT3AKD AJT1-1/4N1.25AIndicatingTime DelayDualNon Rejection500V DCCylindricalClass J€27.81
FERRAZ SHAWMUT AJT1-6/10N Fuse, 1 6/10 A, 600 VAC, 2-1/4 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body | CT3AKT AJT1-6/10N1 6/10AIndicatingTime DelayDualNon Rejection500V DCCylindricalClass J€23.06
FERRAZ SHAWMUT AJT15 Fuse, 15 A, 600 VAC, 2-1/4 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body | CT3ALR AJT1515AIndicatingTime DelayDualNon Rejection500V DCCylindricalClass J€17.10
FERRAZ SHAWMUT AJT2-1/2N Fuse, 2 1/2 A, 600 VAC, 2-1/4 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body | CT3AMG AJT2-1/2N2.5AIndicatingTime DelayDualNon Rejection500V DCCylindricalClass J€26.36
FERRAZ SHAWMUT AJT2-1/4N Fuse, 2 1/4 A, 600 VAC, 2-1/4 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body | CT3AML AJT2-1/4N2.25AIndicatingTime DelayDualNon Rejection500V DCCylindricalClass J€26.98
FERRAZ SHAWMUT AJT2-8/10N Fuse, 2 8/10 A, 600 VAC, 2-1/4 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body | CT3AMR AJT2-8/10N2.8AIndicatingTime DelayDualNon Rejection500V DCCylindricalClass J€30.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ AJT1-8/10N Fuse, 1 8/10 A, 600 VAC, 2-1/4 Inch Length x 13/16 Inch dia Fuse Size, Cylindrical Body
€30.45 /unit