Flat Shipping

Flat Shipping at €24.99 + VAT

FERNCO 3001-110 Shielded Transition Coupling | AC9KTT 3HDD9

FERNCO 3001-110 Shielded Transition Coupling

Item: AC9KTT Model: 3001-110Cross Ref: 3HDD9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShielded Transition Coupling
Band MaterialStainless Steel
Body MaterialNeoprene, Stainless Steel
For Pipe Size1 1/2" x 1"
GradeGrade 300
Inside Dia.1 63/64" x 1 9/64"
Length2 13/64"
MaterialNeoprene, Stainless Steel
Max. Pressure4.3 psi
Max. Temp.140°F
TypeCoupler
ApplicationNon-Potable Water
Basic Fitting ShapeCoupler
Clamp Material300 Stainless Steel
Clamp TypeInterlocked Worm Gear
ColorBlack
Fitting Side A GenderFemale
Fitting Side A Inside Diameter1 15/16"
Fitting Side A Outside Diameter2 3/16"
Fitting Side A Pipe Size1 1/2"
Fitting Side B GenderFemale
Fitting Side B Inside Diameter1 1/8"
Fitting Side B Outside Diameter2 3/16"
Fitting Side B Pipe Size1"
For Nominal Pipe Size1", 1 1/2"
Includes ClampYes
Includes ShieldYes
Maximum Operating Pressure4.3 psi
Number Of Clamps Included2
Overall Length2 1/8"
Pipe Fitting MaterialNeoprene
Shield Material300 Stainless Steel
Specific Fitting ShapeShielded Transition Coupling
StandardsASTM D5926
Temp. Range140°F

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.59
Ship length (cm)7.62
Ship width (cm)6.35
HS code7307290090
Country of OriginUS

Product Details:

Fernco 3001-110 shielded transition coupling is suitable for creating rigid pipe joints that resist shear forces. This coupling is mainly used to connect drain waste and vent systems made of cast iron / steel / plastic / copper.

Features:

  • It comes with a flexible neoprene insert and stainless steel band to resist ozone degradation, sand, snow and dust.
  • It uses an interlocked worm gear clamp to create a leak-proof seal at a wide range of temperatures.
  • This coupling is designed to withstand a maximum pressure of 4.3 psi and a maximum operating temperature of 180 deg F.
  • It is compatible with TW100 and TW200 ratchet torque wrenches.

Standards and Approvals:

  • ASTM C1460

Frequently Asked Questions:

Q. What are ratchet torque wrenches made of?

A. Fernco ratchet torque wrenches feature chrome-plated metal construction for superior strength and corrosion resistance.

Q. What is the function of a ratchet wrench?

A. It helps to tighten & loosen a nut or bolt more efficiently than standard wrenches when there is little room to turn it full circle. It can be attached to different-sized sockets to work with all types of fasteners.

Q. What is installation torque?

A. Installation torque is defined as the initial torque amount used to install a fastener before pre-load. Fernco Proflex Series couplings allow installation torque of 60 inch-lb.

Product Variants

ProductModelFor Pipe SizeMax. Temp.MaterialMax. PressureInside Dia.Body MaterialBand MaterialPrice
FERNCO P3001-150 Shielded Coupling 2-9/64 Inch Length 1-1/2 Inch | AC4EZE 2ZJ87 P3001-1501 1/2"140°FNeoprene, Stainless Steel4.3 psi-Neoprene, Stainless SteelStainless Steel€17.54
FERNCO P3001-22 Shielded Coupling 2-9/64 Inch Length 2 Inch | AC4EZF 2ZJ88 P3001-222"140°FNeoprene, Stainless Steel4.3 psi-Neoprene, Stainless SteelStainless Steel€23.10
FERNCO 3001-1125 Shielded Transition Coupling | AC9KTU 3HDE1 3001-11251 1/2" x 1 1/4"140°FNeoprene, Stainless Steel4.3 psi1 63/64" x 1 9/64"Neoprene, Stainless SteelStainless Steel€20.55
FERNCO 3001-215 Shielded Coupling 2-9/64 Inch Length | AC9KTV 3HDE2 3001-2152" x 1 1/2"180°FNeoprene, Stainless Steel4.3 psi-Neoprene, Stainless SteelStainless Steel€17.85
FERNCO 3001-33 Shielded Coupling 2-9/64 Inch Length | AC9KTW 3HDE3 3001-333" x 3"180°FNeoprene, Stainless Steel4.3 psi-Neoprene, Stainless SteelStainless Steel€28.26
FERNCO 3001-43 Shielded Coupling 2-9/64 Inch Length | AC9KTX 3HDE4 3001-434" x 3"140°FNeoprene, Stainless Steel4.3 psi-Neoprene, Stainless SteelStainless Steel€26.39
FERNCO 3001-44 Shielded Coupling 2-9/64 Inch Length | AC9KTY 3HDE5 3001-444" x 4"140°FNeoprene, Stainless Steel4.3 psi-Neoprene, Stainless SteelStainless Steel€26.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERNCO 3001-110 Shielded Transition Coupling
€28.87 /unit