Flat Shipping

Flat Shipping at €24.99 + VAT

FENNER DRIVES 0451200 Gray Adjustable Link Round Belt, Rough Texture, 9/16 Inch Diameter | CD2LFQ 49YL82

FENNER DRIVES 0451200 Gray Adjustable Link Round Belt, Rough Texture, 9/16 Inch Diameter

Item: CD2LFQ Model: 0451200Cross Ref: 49YL82
Limited Availability
€3,264.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Link Round Belt
ColorGray
Core TypeSolid
Diameter0.562"
MaterialComposite Polyurethane, Polyester
Min. Pulley Dia.5 5/8"
Overall Length100 ft.
Temp. Range-40°F to +240°F
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 3.591

Product Variants

ProductModelOverall LengthCore TypeDiameterMin. Pulley Dia.ColorPrice
FENNER DRIVES 0451225 Gray Adjustable Link Round Belt, Rough Texture, 9/16 Inch Diameter | CD2LFP 49YL81 045122525 ft.Solid0.562"5 5/8"Gray€769.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FENNER DRIVES 0451200 Gray Adjustable Link Round Belt, Rough Texture, 9/16 Inch Diameter
€3,264.33 /unit