DBI-SALA 1140121 Full Body Harness | CF2CRL 491P32

DBI-SALA 1140121 Full Body Harness

Item: CF2CRL Model: 1140121Cross Ref: 491P32
Limited Availability
€1,036.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFull Body Harness
Chest Strap BucklesQuick Connect
Hardware MaterialAluminum, Steel
Harness ApplicationClimbing, Positioning
Leg Strap BucklesQuick Connect
Webbing MaterialPolyester
Brand & Series3M DBI-SALA ExoFit NEX(TM)
Buckles (chest/leg)Quick-Connect/Quick-Connect
D-ring LocationsBack, Chest, Hips
FeaturesIntegrated Easy-Link SRL Adapter Connects And Disconnects Personal SRLs, Reflective Material Enhances Visibility In Low-Light Conditions
Harness ColorGray
Harness D-ring MaterialAluminum
Harness SizingS
Harness StyleVest
Includes PaddingYes
Padding LocationBack, Shoulder, Leg
Rfid EquippedYes
Torso AdjustmentCam
Weight Capacity420 lbs.

Shipping Info:

Ship weight (kg) 2.88
Country of OriginUSA

Product Variants

ProductModelChest Strap BucklesLeg Strap BucklesColorSizeHardware MaterialBack D-ringFront D-ringSide D-ringsPrice
DBI-SALA 1103085 Full Body Harness S 420 Lb. Black | AA7ZFX 16V456 70007411351Quick ConnectQuick ConnectBlackSAluminumYesNoNo€907.64
DBI-SALA 1103086 Full Body Harness M 420 Lb. Black | AA7ZFY 16V457 70007409470Quick ConnectQuick ConnectBlackMAluminumYesNoNo€907.64
DBI-SALA 1103087 Full Body Harness L 420 Lb. Black | AA7ZFZ 16V458 70007411369Quick ConnectQuick ConnectBlackLAluminumYesNoNo€907.64
DBI-SALA 1103088 Full Body Harness Xl 420 Lb. Black | AA7ZGA 16V459 70007411377Quick ConnectQuick ConnectBlackXLAluminumYesNoNo€907.64
DBI-SALA 1113315 Full Body Harness S 420 Lb. Black | AA7ZGB 16V460 70007429023Quick ConnectQuick ConnectBlackSAluminumYesNoYes€1,291.26
DBI-SALA 1113317 Full Body Harness L 420 Lb. Black | AA7ZGD 16V462 70007429031Quick ConnectQuick ConnectBlackLAluminumYesNoYes€1,291.26
DBI-SALA 1113318 Full Body Harness Xl 420 Lb. Black | AA7ZGE 16V463 70007422044Quick ConnectQuick ConnectBlackXLAluminumYesNoYes€1,291.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DBI-SALA 1140121 Full Body Harness
€1,036.80 /unit