Flat Shipping

Flat Shipping at €24.99 + VAT

FEIT ELECTRIC LED BPA19100CL927CAFI2RP Bulb, A21, Medium Screw, 100W INC, 15 W Watts, LED, 2 Pack | CP4ZCA

FEIT ELECTRIC LED BPA19100CL927CAFI2RP Bulb, A21, Medium Screw, 100W INC, 15W, LED, 2 Pk

Item: CP4ZCA Model: BPA19100CL927CAFI2RPCross Ref: 56JH32
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBulb
Bulb Base TypeMedium Screw
Bulb Beam Angle240°
Bulb Dia.2 3/8"
Bulb FinishClear
Bulb Housing MaterialGlass
Bulb ShapeA21
Bulb ToneWarm White
Color SelectableNo
Color Temp.2700 K
Dimmable / Non-dimmableYes
Dimming MethodPhasecut
Dimming TypeContinuous Dimming
Incandescent Wattage Equivalency100 W
Light ColorWhite
Light DistributionOmnidirectional
Light Output1500 lm
Lighting TechnologyLED
Lumen SelectableNo
Overall Bulb ShapeClassic
Overall Length5"
Rough ServiceNo
SeriesFeit Electric Series
Shatter ResistanceNo
Start TypeInstant
Voltage120V AC
Wattage15 W
Bulb Diameter2 3/8"
Bulb HousingGlass
Color Rendering Index90
Color Temperature2700 K
DimmableYes
Light AppearanceWarm White 3000 K And Under
Light TechnologyLED
Rated Life15000 hrs.
Shatter-resistantNo
StandardsROHS COMPLIANT
Ul 1993 Environmental RatingDamp Location

Shipping Info:

Ship weight (kg) 0.1328
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBulb ShapeBulb Base TypeWattageDimmable / Non-dimmableVoltageColor Temp.Color Rendering IndexShatter ResistancePkg. Qty.Price
FEIT ELECTRIC LED BPA1560C/927CA/2 Bulb, A15, Candelabra Screw, 60W INC, 8.3 W Watts, LED, 2 Pack | CP4ZBL BPA1560C/927CA/2A15Candelabra Screw (E12)8.3 WYes120V AC2700 K-No2€14.72
FEIT ELECTRIC LED BPA1540C/927CA/2 Bulb, A15, Candelabra Screw, 2 Pack | CP4ZBM BPA1540C/927CA/2A15Candelabra Screw (E12)5 WYes120V AC3000 K And Under90No2€9.69
FEIT ELECTRIC LED BPA1540W927CAFIL2/RP Bulb, A15, Medium Screw, 40W INC, 5 W Watts, LED, 2 Pack | CP4ZBN BPA1540W927CAFIL2/RPA15Medium Screw5 WYes120V AC2700 K-No2€8.91
FEIT ELECTRIC LED BPA1560W927CAFIL2/RP Bulb, A15, Medium Screw, 60W INC, 8 W Watts, LED, 2 Pack | CP4ZBP BPA1560W927CAFIL2/RPA15Medium Screw8 WYes120V AC2700 K--2€9.86
FEIT ELECTRIC LED BPA1560927CAFIL/2/RP Bulb, A15, Medium Screw, 2 Pack | CP4ZBQ BPA1560927CAFIL/2/RPA15Medium Screw8 WYes120V AC-90No2€10.47
FEIT ELECTRIC LED BPA1540927CAFIL/2/RP Bulb, A15, Medium Screw, Medium Screw, 40W INC, 2700K, 5 W Watts, LED, 2 Pack | CP4ZBR BPA1540927CAFIL/2/RPA15Medium Screw5 WYes120V AC-90-2€8.16
FEIT ELECTRIC LED OM40/930CA10K/4 Bulb, A19, Medium Screw, 40W INC, 5 W Watts, 450 lm, LED, 4 Pack | CP4ZBT OM40/930CA10K/4A19Medium Screw5 WNo120V AC3000 K-No4€13.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIT ELECTRIC LED BPA19100CL927CAFI2RP Bulb, A21, Medium Screw, 100W INC, 15W, LED, 2 Pk