Flat Shipping

Flat Shipping at €24.99 + VAT

FEIN 64298102080 Cutting Oil, 1 Gal, Can, Amber, Yields A 10 To 1 Ratio When Mixed With Water | CU3AGT

FEIN POWER TOOLS 64298102080 Cutting Oil, 1 Gal, Can, Amber, Yields A 10 To 1 Ratio When Mixed With Water

Item: CU3AGT Model: 64298102080Cross Ref: 4KYP3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Oil
ApplicationDrilling Applications On Ferrous And Non-Ferrous Materials
ColorAmber
Container Size1 gal.
Container TypeCan
FeaturesYields A 10 To 1 Ratio When Mixed With Water
Fluid TypeBiodegradable
FragranceMild Odor
Base FormulationDistillates (Petroleum)
Flash Point350°F
Fluid CharacteristicsBiodegradable
Fluid ClassSynthetic
For Machining ProcessDrilling
FormLiquid
Material CompatibilitySteel
SeriesCutting Fluid
Specific Gravity1.02

Shipping Info:

Ship weight (kg) 3.78
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer TypeContainer SizeFragranceFluid TypeColorPkg. Qty.Price
FEIN 64298102084 Cutting Oil, 1 Gal, Can, Amber, 4 PK | CU3AGR 64298102084Can1 gal.Mild OdorBiodegradableAmber4€191.48
FEIN 32132032980 Cutting Oil, 1 Qt, Can, Amber | CU3AGU 32132032980Can1 qtMild OdorBiodegradableAmber1€19.39
FEIN 64298102090 Cutting Oil, Jug, Amber | CU3AGV 64298102090Jug-Mild AmineWater SolubleAmber1€196.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 64298102080 Cutting Oil, 1 Gal, Can, Amber, Yields A 10 To 1 Ratio When Mixed With Water
€56.81 /unit