Flat Shipping

Flat Shipping at €24.99 + VAT

FEIN 63903107016 Glass Hook Blade HSS 2-1/2 Inch PK2 | AH8GVV 38TC61

FEIN POWER TOOLS 63903107016 Glass Hook Blade HSS 2-1/2 Inch PK2

Item: AH8GVV Model: 63903107016Cross Ref: 38TC61
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€191.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlass Hook Blade
MaterialHigh Speed Steel
Number Of Pieces2
Overall Length3"
Size2 1/2"
Blade Length2 1/4"
Blade MaterialHigh Speed Steel
Blade ShapeHooked
Blade TypeCaulk Removal
Blade Width2 1/4"
Connection StyleUniversal Closed-Back
Direct Fit For Tool BrandFein
For Use OnGlass
Maximum Oscillations Per Minute19500
Oscillating Tool Accessory TypeSealant Removal Blade
Primary Material ApplicationGlass
Scraper TypeSealant Knife

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.3
Ship length (cm)17.78
Ship width (cm)10.67
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63903107016 Glass Hook Blade HSS 2-1/2 Inch PK2
€191.96 /unit