Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63733006010 Side Handle 4 Inch Length 1-1/2 Inch Width | AA2EJC 10F057

FEIN POWER TOOLS 63733006010 Side Handle 4 Inch Length 1-1/2 Inch Width

Item: AA2EJC Model: 63733006010Cross Ref: 10F057
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€242.55
10% off
€218.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Side Handle
Body Material Polymer
Length 9 3/5"
Number Of Pieces 1
Width 2.7"

Shipping Info:

Ship weight (kg) 0.3
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)5.08
HS code8467990190
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63733006010 Side Handle 4 Inch Length 1-1/2 Inch Width
€242.55 /unit