Flat Shipping

Flat Shipping at €24.99 + VAT

FEIN 63719011010 Profiling Stone 2-1/2 Inch | AF8DDX 24WJ85

FEIN POWER TOOLS 63719011010 Profiling Stone 2-1/2 Inch

Item: AF8DDX Model: 63719011010Cross Ref: 24WJ85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProfiling Stone
Diameter2 1/2"
MaterialEngineered
Width2 1/2"

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)5.08
HS code6805100000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63719011010 Profiling Stone 2-1/2 Inch
€45.45 /unit