Flat Shipping

Flat Shipping at €24.99 + VAT

FEIN 63502232290 Oscillating Tool Blade, 2 Inch Blade Width, 2 Inch Blade Length, Precision Cut | CP4YWJ

FEIN POWER TOOLS 63502232290 Oscillating Tool Blade, 2 Inch Blade Width, 2 Inch Blade Length, Precision Cut

Item: CP4YWJ Model: 63502232290Cross Ref: 48ZC57
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOscillating Tool Blade
Blade Length2"
Blade MaterialBi Metal
Blade ShapeStraight
Blade TypePrecision Cut
Blade Width2"
Connection StyleStarlock
Cut StyleStraight Cut
Cutting Edge StyleToothed Edge
Edge MaterialBi Metal
Materials CutDrywall, Plastic, Wood
Maximum Oscillations Per Minute19500
Overall Length3.812"
Primary Material ApplicationWood

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelConnection StylePrimary Material ApplicationBlade WidthBlade TypeBlade LengthOverall LengthBlade MaterialEdge MaterialPkg. Qty.Price
FEIN 63502151290 Oscillating Tool Blade, 1 1/8 Inch Blade Width, 2 1/4 Inch Blade Length | CP4YUY 63502151290Starlock PlusSoft Metals1 1/8"Plunge Cut2 1/4"4.312"Bi Metal-10€139.82
FEIN 63502151270 Oscillating Tool Blade, 1 1/8 Inch Blade Width, 2 1/4 Inch Blade Length, 3 Pieces | CP4YUZ 63502151270Starlock PlusSoft Metals1 1/8"Plunge Cut2 1/4"4.312"Bi MetalBi Metal3€62.79
FEIN 63502157270 Oscillating Tool Blade, 1 1/8 Inch Blade Width, 2 Inch Blade Length | CP4YVA 63502157270StarlockMetal1 1/8"Plunge Cut2"-Bi Metal-3€42.29
FEIN 63502126270 Oscillating Tool Blade, 1 1/8 Inch Blade Width, 2 Inch Blade Length, Precision Cut | CP4YVB 63502126270StarlockWood1 1/8"Precision Cut2"3.812"SteelSteel3€70.44
FEIN 63502157260 Oscillating Tool Blade, 1 3/16 Inch Blade Width, 2 Inch Blade Length | CP4YVC 63502157260StarlockMetal1 3/16"Plunge Cut2"3.812"Bi MetalBi Metal1€16.39
FEIN 63502152260 Oscillating Tool Blade, 1 3/4 Inch Blade Width, 2 1/4 Inch Blade Length, Plunge Cut | CP4YVD 63502152260Starlock PlusSoft Metals1 3/4"Plunge Cut2 1/4"4.312"Bi MetalBi Metal1€29.66
FEIN 63502152290 Oscillating Tool Blade, 1 3/4 Inch Blade Width, 2 1/4 Inch Blade Length | CP4YVE 63502152290Starlock PlusSoft Metals1 3/4"Plunge Cut2 1/4"4.312"Bi MetalBi Metal10€132.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63502232290 Oscillating Tool Blade, 2 Inch Blade Width, 2 Inch Blade Length, Precision Cut
€181.31 /unit