Flat Shipping

Flat Shipping at €24.99 + VAT

FEIN 6-35-02-147-02-1 E Cut-metal-super Cut - Pack Of 5 | AF6DHH 9XK09

FEIN POWER TOOLS 6-35-02-147-02-1 E Cut-metal-super Cut - Pack Of 5

Item: AF6DHH Model: 6-35-02-147-02-1Cross Ref: 9XK09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€178.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemE-Cut Universal Saw Blade
Blade Length2 3/8"
Blade MaterialBi Metal
Blade ShapeStraight
Blade TypePlunge Cut
Blade Width1 1/8"
Connection StyleUniversal Closed-Back
Cut StyleStraight Cut
Cutting Edge StyleToothed Edge
Direct Fit For Tool BrandFein (non-Starlock)
Edge MaterialBi Metal
Materials CutAluminum, Copper, Plastic, Sheet Metal, Wood
Maximum Oscillations Per Minute19500
Number Of Pieces5
Oscillating Tool Accessory TypeCutting Blade
Primary Material ApplicationGeneral Purpose

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)1.91
Ship length (cm)17.78
Ship width (cm)6.99
HS code8202916000
Country of OriginDE

Product Variants

ProductModelMPNPkg. Qty.Price
FEIN 6-35-02-148-03-5 E Cut-metal-super Cut - Pack Of 25 | AF6DFK 9XEU6 6-35-02-148-03-56-35-02-148-03-525€614.85
FEIN 6-35-02-148-02-9 E Cut-metal-super Cut Pk5 | AF6DHU 9XKR6 6-35-02-148-02-96-35-02-148-02-95€172.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 6-35-02-147-02-1 E Cut-metal-super Cut - Pack Of 5
€178.82 /unit