Flat Shipping

Flat Shipping at €24.99 + VAT

FEDERAL SIGNAL G-STR-230-T-Y Strobe Light, Yellow, Xenon, 24 to 240VAC, 21 Joules, 10000 hr Lamp Life, Fresnel | CP4YET

FEDERAL SIGNAL G-STR-230-T-Y Strobe Light, Yellow, Xenon, 24 to 240VAC, 21 Joules, 10000 hr Lamp Life, Fresnel

Item: CP4YET Model: G-STR-230-T-YCross Ref: 46KU13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€997.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrobe Light
Amps Drawn0.34A
ColorYellow
Depth7.453"
Flashes Per Minute60 FPM
Height8.953"
Housing MaterialGlass Reinforced Polyester
IncludesDome Guard
Lamp Life10000 hrs.
Lamp TypeXenon
Lens DesignFresnel
Lens MaterialPolycarbonate
Light Output21J
Mounting TypeU Bracket
Operating Temp.-58°F to +158°F
Power Source24-240V AC
RatingIP66
Width7.453"
Brightness SelectionFixed Brightness
Connection TypeTermiN/Al Block
Control ProtocolUser Operated
Footprint Length2 3/8"
Footprint ShapeRectangle
Footprint Width1 1/4"
For Hazardous LocationClass I, Division 2, Class II, Division 2
Housing ColorBlack
Includes Mounting HardwareMounting Hardware Included
Ip RatingIP66, IP67, IP69K
Lens ColorYellow
Lens ShapeDome
Lifespan10000 hrs.
Light Intensity500 cd
Light Operating ModeStrobe
Light SourceXenon
Mounting MechanismBracket
Mounting StyleFlush Mount
Nema RatingNEMA 4X
Operating Current0.190A @ 220-240V AC
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-67°F
Operating Voltage220-240V AC
Overall Dimensions7 1/2" W x 8 15/32" L
Overall Height8 15/16"
Overall Length8 15/32"
Overall Width7 1/2"
Product TypeStrobe Light
Requires BaseBase Not Required
StandardsABS, ATEX EX D IIC EX DE IIC AND EX TB IIIC, CE, CSFM APPROVED, CUL LISTED, EAC, IECEX, INMETRO, UKEX CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)22.74
Ship length (cm)18.93
Ship width (cm)18.93
Country of OriginUS

Product Variants

ProductModelHeightFlashes Per MinuteDiameterVoltageAmps DrawnRatingOperating Temp.Power SourcePrice
FEDERAL SIGNAL 191XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 148 Candela, Fresnel | CP4YAM 191XL-120-240A9 1/4"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-58°F to +150°F120/240V AC€936.10
FEDERAL SIGNAL 225XL-120-240A Hazardous Location Warning Light, Amber, LED, 120/240 VAC, 209 Candela, Fresnel | CP4YAN 225XL-120-240A7 1/2"60 FPM5 1/2"120/240V AC0.21/0.13AIP66, Marine, NEMA 4X-31°F to +150°F120/240V AC€792.12
FEDERAL SIGNAL 191XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 148 Candela, Fresnel | CP4YAP 191XL-024A9 1/4"60 FPM5 1/2"-0.038AIP66, Marine, NEMA 4X-58°F to +150°F24V AC/DC€822.87
FEDERAL SIGNAL 225XL-024A Hazardous Location Warning Light, Amber, LED, 24 VAC/DC, 209 Candela, Fresnel | CP4YAQ 225XL-024A7 1/2"60 FPM5 1/2"24V AC/DC0.038AIP66, Marine, NEMA 4X-31°F to +150°F24V AC/DC€833.92
FEDERAL SIGNAL 151XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 165 Candela, Dome, 80 | CP4YAR 151XST-120A9 1/4"80 FPM5 1/2"-0.32AIP66, Marine, NEMA 4X-67°F to +150°F120V AC€1,088.15
FEDERAL SIGNAL 225XST-120A Hazardous Location Warning Light, Amber, Strobe Tube, 120 VAC, 240 Candela, Fresnel | CR3AMP 225XST-120A7 1/2"80 FPM5 1/2"120V AC0.25AIP66, NEMA 4X-40°F to +104°F120V AC€620.84
FEDERAL SIGNAL 154XST-012-024A Hazardous Location Warning Light, Amber, Strobe Tube, 24 VDC, 520000 Candela, 80 | CP4YAT 154XST-012-024A9 1/4"80 FPM5 1/2"24V DC0.6AIP66, Marine, NEMA 4X-67°F to +150°F24V DC€1,289.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEDERAL SIGNAL G-STR-230-T-Y Strobe Light, Yellow, Xenon, 24 to 240VAC, 21 Joules, 10000 hr Lamp Life, Fresnel
€997.44 /unit