FERVI S027ATV Electro Hydraulic Atv And Motorcycle Lift, 600Kg Max. Capacity, 1800 x 1200mm Platform | CJ4LDK

FERVI S027ATV Electro Hydraulic Atv And Motorcycle Lift, 600Kg Max. Capacity, 1800 x 1200mm Platform

Item: CJ4LDK Model: S027ATV
Limited Availability
€2,406.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Platform Lift
Frequency50 Hz
Length2600 mm
Lifting Capacity600 Kg
Platform Size1800 mm x 1200 mm
Vice Opening40 mm to 200 mm
Vice Size330 mm x 320 mm
Voltage230V
Wattage550 W

Product Variants

ProductModelPlatform SizeLifting CapacityVoltageVice OpeningWattageVice SizePrice
FERVI S029P Electro-Hydraulic Motorcycle Lift, With Pump, 600 kg Capacity | CF3RRZ S029P2200 mm x 750 mm600 Kg----€2,149.71
RFQ
FERVI S029 Electro-Hydraulic Motorcycle Lift, 600 kg Capacity, 230V, 550W Single Phase Motor | CF3RTA S0292200 mm x 750 mm600 Kg----€1,983.77
RFQ
FERVI S027 Electro Hydraulic Motorcycle Lift, 600Kg Max. Capacity, 1800 x 600mm Platform | CJ4LDJ S0271800 mm x 600 mm600 Kg230V40 mm to 200 mm550 W330 mm x 320 mm€1,810.29
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FERVI S027ATV Electro Hydraulic Atv And Motorcycle Lift, 600Kg Max. Capacity, 1800 x 1200mm Platform
€2,406.17 /unit